Shop All Tower Lights
Edwards Signaling
Tower Light LED, Steady, 240V, 70mm, Ambr
Mfr # 270LEDSA240A
Zoro # G5644222
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, CE
- Voltage 240V AC
- Diameter 70 mm
- Watts 5 W
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270LEDSA240A
- Zoro # G5644222
- UPC # 782640326046
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 3.11 in |
Width | 2.76 in |
Details
Item | Tower Light Module Steady |
Standards | UL, CE |
Voltage | 240V AC |
Watts | 5 W |
Housing Material | Polycarbonate |
Lighting Technology | LED |
NEMA Rating | Not Rated |
Current Drawn | 0.035A |
For Use With | Mfr. No. 270BC Wiring Base and Cover, Mfr. No. 270PZO120240A Piezoelectric Acoustic, Mfr. No. 270MDA240A Magnetodynamic Acoustic, |
Flashes per Minute | Steady |
Lens Material | Polycarbonate |
Lamp Type | Led |
Includes | LED Light Source |
Tower Light Series | 270BC |
Lens Design | Cylinder |
Rating | IP65 |
Color | Amber |
Mounting | Base |
Operating Temp. | -22 Degrees to 122 Degrees F |
Lamp Life | 100,000 hr |
Lamp Watts | 5.0 W |
Description
Tower Light Series 270BC, Voltage 240V AC, Tower Light Color Amber, Diameter 70 mm, NEMA Rating Not Rated, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards UL, CE, Current Drawn 0.035A, Watts 5 W, Height 3.11 in, Width 2.76 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin Lug, FNSTxMNST, 2-1/2 Inx1-1/2 In (3LZ41)
- MSA SAFETY Full Body Harness, M, Nylon (10195065)
- BRADY Voltage Card, 4 Markers, 3-Phase (44231)
- MASTER LOCK Unfilled Lockout Station w/Cover, Plastic (S1850EPRE)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Blu (270SB12240AD)
- EDWARDS SIGNALING Threaded Wall Mount, Polycarbonate, Gray (270TWM)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMR120A)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270PZO120240A)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMR24AD)
- EDWARDS SIGNALING Threaded Extension Pole 100mm, Gray (270TEP)
- ZORO SELECT Stack Light Base, 14-3/4 In (6JZF9)
- Edwards Signaling Tower Lights