Shop All Tower Lights
Edwards Signaling
Tower Light LED, Steady, 120V, 70mm, Rd
Mfr # 270LEDSR120A
Zoro # G6178952
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 5 W
- NEMA Rating Not Rated
- Standards UL, CE
- Flashes per Minute Steady
- Includes LED Light Source
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270LEDSR120A
- Zoro # G6178952
- UPC # 782640326206
- Country of Origin Italy
- Category Tower Lights
Dimensions
Width | 2.76 in |
Diameter | 70 mm |
Height | 3.11 in |
Details
Watts | 5 W |
NEMA Rating | Not Rated |
Standards | UL, CE |
Flashes per Minute | Steady |
Includes | LED Light Source |
Item | Tower Light Module Steady |
Lens Material | Polycarbonate |
Current Drawn | 0.035A |
Color | Red |
Lens Design | Cylinder |
Mounting | Base |
Lighting Technology | LED |
Lamp Type | Led |
Rating | IP65 |
Lamp Life | 100,000 hr |
Operating Temp. | -22 Degrees to 140 Degrees F |
Housing Material | Polycarbonate |
For Use With | Mfr. No. 270BC Wiring Base and Cover, Mfr. No. 270PZO120240A Piezoelectric Acoustic, Mfr. No. 270MDA120A Magnetodynamic Acoustic, |
Tower Light Series | 270BC |
Voltage | 120V AC |
Lamp Watts | 5.0 W |
Description
Tower Light Series 270BC, Voltage 120V AC, Tower Light Color Red, Diameter 70 mm, NEMA Rating Not Rated, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards UL, CE, Current Drawn 0.035A, Watts 5 W, Height 3.11 in, Width 2.76 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/4" Red Paper Tags with Metal Rings 15PK (35624)
- EDWARDS SIGNALING Weatherproof pull station Double action hex (MPSR2-SHTW-GE)
- CONDOR Elec. Glove Protector, 10, White, PR (4T557)
- BOLLE SAFETY Ballistic Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, X1000 Tactical Series (40132)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 240V, PK25 (2705W240V25PK)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm, 120VAC (270MDA120A)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Blu (270SB12240AD)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMG24AD)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 48V (2705W48V)
- EDWARDS SIGNALING Miniature LED Bulb, 24VAC/DC, Green (270LEDG24V)
- SCHNEIDER ELECTRIC Conduit Adapter, Side (XVBC14)
- Edwards Signaling Tower Lights