Shop All Tower Lights
Edwards Signaling
Tower Light LED, Steady, 120V, 70mm, Clr
Mfr # 270LEDSW120A
Zoro # G5655291
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards UL, CE
- Voltage 120V AC
- Diameter 70 mm
- Watts 5 W
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270LEDSW120A
- Zoro # G5655291
- UPC # 782640326268
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 3.11 in |
Width | 2.76 in |
Details
Item | Tower Light Module Steady |
Standards | UL, CE |
Voltage | 120V AC |
Watts | 5 W |
Housing Material | Polycarbonate |
Lighting Technology | LED |
NEMA Rating | Not Rated |
Current Drawn | 0.035A |
For Use With | Mfr. No. 270BC Wiring Base and Cover, Mfr. No. 270PZO120240A Piezoelectric Acoustic, Mfr. No. 270MDA120A Magnetodynamic Acoustic, |
Tower Light Series | 270BC |
Lens Design | Cylinder |
Flashes per Minute | Steady |
Lens Material | Polycarbonate |
Lamp Life | 100,000 hr |
Operating Temp. | -22 Degrees to 140 Degrees F |
Includes | LED Light Source |
Rating | IP65 |
Mounting | Base |
Color | Clear |
Lamp Type | Led |
Lamp Watts | 5.0 W |
Description
Tower Light Series 270BC, Voltage 120V AC, Tower Light Color Clear, Diameter 70 mm, NEMA Rating Not Rated, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards UL, CE, Current Drawn 0.035A, Watts 5 W, Height 3.11 in, Width 2.76 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Palm Coated, X-Large (GL2505P)
- HONEYWELL MILLER Complete Mounting Bracket Assembly (DH-19-MILLER/)
- MCR SAFETY Schooner .10Mm PVC Disposable Poncho (O43)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, L (8103)
- EDWARDS SIGNALING Tower Light LED, Steady, 24VDC, 70mm, Rd (270LEDSR24AD)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Rd (270LEDSR120A)
- EDWARDS SIGNALING Threaded Extension Pole 100mm, Gray (270TEP)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMR24AD)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Ambr (270LEDSA120A)
- EDWARDS SIGNALING Tower Light Module, 24 to 240VAC, 70mm (270FR24240A)
- ZORO SELECT Tower Light Sounder Tier, 24VAC/DC, 55mm (6JZG7)
- Edwards Signaling Safety Alarms and Warnings