Shop All Tower Lights
Edwards Signaling
Tower Light LED, Steady, 120V, 70mm, Ambr
Mfr # 270LEDSA120A
Zoro # G5641894
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, CE
- Voltage 120V AC
- Diameter 70 mm
- Housing Material Polycarbonate
- Watts 5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Signaling
- MFR # 270LEDSA120A
- Zoro # G5641894
- UPC # 782640326022
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 3.11 in |
Width | 2.76 in |
Details
Item | Tower Light Module Steady |
Standards | UL, CE |
Voltage | 120V AC |
Housing Material | Polycarbonate |
Watts | 5 W |
Lighting Technology | LED |
NEMA Rating | Not Rated |
Current Drawn | 0.035A |
For Use With | Mfr. No. 270BC Wiring Base and Cover, Mfr. No. 270PZO120240A Piezoelectric Acoustic, Mfr. No. 270MDA120A Magnetodynamic Acoustic, |
Rating | IP65 |
Lens Design | Cylinder |
Tower Light Series | 270BC |
Lens Material | Polycarbonate |
Color | Amber |
Includes | LED Light Source |
Operating Temp. | -22 Degrees to 122 Degrees F |
Mounting | Base |
Lamp Type | Led |
Flashes per Minute | Steady |
Lamp Life | 100,000 hr |
Lamp Watts | 5.0 W |
Description
Tower Light Series 270BC, Voltage 120V AC, Tower Light Color Amber, Diameter 70 mm, NEMA Rating Not Rated, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards UL, CE, Current Drawn 0.035A, Watts 5 W, Height 3.11 in, Width 2.76 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Locksmith Stamp, 3/32 In., Master (02 Master)
- KASK AMERICA Zen Visor Kit, Clear (WKI00002-500)
- PETZL Progression Lanyard (L044BA00)
- STRANCO Die-Cut Reflective Number Label, 3, PK5 (DWR-1.5-3-5)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMA120A)
- EDWARDS SIGNALING Tower Light LED, Steady, 24VDC, 70mm, Rd (270LEDSR24AD)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Rd (270SR12240AD)
- EDWARDS SIGNALING Miniature LED Bulb, 24VAC/DC, Green (270LEDG24V)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 48V (2705W48V)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Grn (270LEDSG120A)
- WERMA Tower Light Assembly, 24VAC/DC, 80mA, 70mm (64900002)
- Edwards Signaling Safety Alarms and Warnings