Shop All Tower Lights
Edwards Signaling
Tower Light LED Module, 24VAC/DC, 70mm
Mfr # 270LEDMB24AD
Zoro # G5820665
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Voltage 24V AC/DC
- Diameter 70 mm
- Housing Material Polycarbonate
- NEMA Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270LEDMB24AD
- Zoro # G5820665
- UPC # 782640325728
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 3.11 in |
Width | 2.83 in |
Details
Item | Tower Light Module Multimode |
Standards | UL |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
NEMA Rating | Not Rated |
Lighting Technology | LED |
Current Drawn | 0.075A AC, 0.065A DC |
For Use With | 200 Class 70mm Stacklight(TM) |
Lens Material | Polycarbonate |
Tower Light Series | 270BC |
Lens Design | EZ Twist and Lock Dome |
Lamp Type | Led |
Color | Blue |
Lamp Life | 100,000 hr |
Includes | Gasket |
Operating Temp. | -22 Degrees to 122 Degrees F |
Rating | UL |
Mounting | Base |
Description
Tower Light Series 270BC, Voltage 24V AC/DC, Tower Light Color Blue, Diameter 70 mm, NEMA Rating Not Rated, Lighting Technology LED, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design EZ Twist and Lock Dome, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards UL, Current Drawn 0.075A AC, 0.065A DC, Height 3.11 in, Width 2.83 in, For Use With 200 Class 70mm Stacklight(TM), Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Warning Pinch Points Label, Pk5 (WGA32AP)
- TILLMAN MIG Welding Gloves, Cowhide Palm, M, PR (50M)
- MAGID Ear Plugs, 200 PK (IHP932CJ)
- SELLSTROM Ratchet Faceshield Assembly, Gry, 8x15-1/2 (S30110)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270MDA1224AD)
- EDWARDS SIGNALING Miniature LED Bulb, 120VAC, Green (270LEDG120V)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Rd (270SR12240AD)
- EDWARDS SIGNALING Stacklight Warning Light, 120VAC, Blue (270CLEDMB120A)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Rd (270LEDSR120A)
- EDWARDS SIGNALING Stacklight Female Adapter Base, Gray (270FMLADAPT)
- WERMA Wall Mount Bracket (97584086)
- Edwards Signaling Tower Lights