Shop All Tower Lights
Edwards Signaling
Tower Light LED Module, 24VAC/DC, 48mm
Mfr # 248LEDMW24AD
Zoro # G5783111
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards UL
- Voltage 24V AC/DC
- Diameter 48 mm
- Housing Material Polycarbonate
- NEMA Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 248LEDMW24AD
- Zoro # G5783111
- UPC # 782640324967
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 48 mm |
Height | 1.85 in |
Width | 2.17 in |
Details
Item | Tower Light Module Multimode |
Standards | UL |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
NEMA Rating | Not Rated |
Lighting Technology | LED |
Current Drawn | 0.030A |
For Use With | 200 Class 48mm Stacklight(TM) |
Operating Temp. | -22 Degrees to 122 Degrees F |
Rating | UL |
Lamp Type | Led |
Bulb Technology | LED |
Color | White |
Flashes per Minute | 110 +/-20 |
Lamp Life | 100,000 hr |
Includes | Gasket |
Mounting | Base |
Lens Design | EZ Twist and Lock Dome |
Lens Material | Polycarbonate |
Tower Light Series | 248BC |
Description
Tower Light Series 248BC, Voltage 24V AC/DC, Tower Light Color White, Diameter 48 mm, NEMA Rating Not Rated, Lighting Technology LED, 110 +/-20 Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design EZ Twist and Lock Dome, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards UL, Current Drawn 0.030A, Height 1.85 in, Width 2.17 in, For Use With 200 Class 48mm Stacklight(TM), Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-ST)
- LYLE Danger Sign, 3 1/2 in H, 5 in W, Horizontal Rectangle, English, LCU4-0097-RD_5X3.5 (LCU4-0097-RD_5X3.5)
- SUPER ANCHOR SAFETY 10ft 30° Fixed Length HLL 3/8"x7x19 Galvanized Wire Rope Cable w/Snaphook on Each End (1335-10)
- MILWAUKEE TOOL Full Brim Green Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1227)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMR120A)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Blu (270SB12240AD)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Rd (270LEDSR120A)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Clr (270SW12240AD)
- EDWARDS SIGNALING Stacklight Female Adapter Base, Gray (270FMLADAPT)
- EDWARDS SIGNALING Tower Light Module, 24 to 240VAC, 70mm (270FR24240A)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC6M35S)
- Edwards Signaling Tower Lights