Shop All Tower Lights
Edwards Signaling
Tower Light LED Module, 24VAC/DC, 48mm
Mfr # 248LEDMG24AD
Zoro # G5770606
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Voltage 24V AC/DC
- Diameter 48 mm
- Housing Material Polycarbonate
- NEMA Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Signaling
- MFR # 248LEDMG24AD
- Zoro # G5770606
- UPC # 782640324844
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 48 mm |
Height | 1.85 in |
Width | 2.17 in |
Details
Item | Tower Light Module Multimode |
Standards | UL |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
NEMA Rating | Not Rated |
Lighting Technology | LED |
Current Drawn | 0.030A |
For Use With | 200 Class 48mm Stacklight(TM) |
Lens Design | EZ Twist and Lock Dome |
Bulb Technology | LED |
Operating Temp. | -22 Degrees to 122 Degrees F |
Lamp Type | Led |
Lens Material | Polycarbonate |
Lamp Life | 100,000 hr |
Rating | UL |
Flashes per Minute | 110 +/-20 |
Tower Light Series | 248BC |
Mounting | Base |
Includes | Gasket |
Color | Green |
Description
Tower Light Series 248BC, Voltage 24V AC/DC, Tower Light Color Green, Diameter 48 mm, NEMA Rating Not Rated, Lighting Technology LED, 110 +/-20 Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design EZ Twist and Lock Dome, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards UL, Current Drawn 0.030A, Height 1.85 in, Width 2.17 in, For Use With 200 Class 48mm Stacklight(TM), Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 36x36" Tacky T, PK4 (TT-3636-34B)
- ANSELL R-Chem Impact Glove, Short Cuff, XL/2X, PR (074-12)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (SS120)
- ALLEGRO INDUSTRIES Rist-Rap Wrist Support w/Thumb Loop (7211-03)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Rd (270SR12240AD)
- EDWARDS SIGNALING Miniature LED Bulb, 120VAC, Green (270LEDG120V)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Ambr (270LEDSA120A)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Clr (270SW12240AD)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 240V, PK25 (2705W240V25PK)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270MDA1224AD)
- SCHNEIDER ELECTRIC Steady LED Lamp, Blue, 120VAC (DL1BDG6)
- Edwards Signaling Safety Alarms and Warnings