Shop All Tower Lights
Edwards Signaling
Tower Light LED Module, 240VAC, 70mm
Mfr # 270LEDMY240A
Zoro # G5796384
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Not Rated
- Mounting Base
- Includes Gasket
- Lamp Type Led
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270LEDMY240A
- Zoro # G5796384
- UPC # 782640325940
- Country of Origin Italy
- Category Tower Lights
Dimensions
Width | 2.83 in |
Height | 3.11 in |
Diameter | 70 mm |
Details
NEMA Rating | Not Rated |
Mounting | Base |
Includes | Gasket |
Lamp Type | Led |
Housing Material | Polycarbonate |
Standards | UL |
Voltage | 240V AC |
Tower Light Series | 270BC |
Lens Design | EZ Twist and Lock Dome |
Color | Yellow |
Operating Temp. | -22 Degrees to 122 Degrees F |
Lens Material | Polycarbonate |
Item | Tower Light Module Multimode |
Current Drawn | 0.035A |
Rating | UL |
Lamp Life | 100,000 hr |
Lighting Technology | LED |
For Use With | 200 Class 70mm Stacklight(TM) |
Description
Tower Light Series 270BC, Voltage 240V AC, Tower Light Color Amber, Diameter 70 mm, NEMA Rating Not Rated, Lighting Technology LED, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design EZ Twist and Lock Dome, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards UL, Current Drawn 0.035A, Height 3.11 in, Width 2.83 in, For Use With 200 Class 70mm Stacklight(TM), Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, L, 1 PR (80-600)
- FAME FABRICS Bistro Apron, 2 Pocket, F54, Black (79051)
- DMI Emergency Blanket, Yellow, 54 x 80 In (650-1131-0000)
- SPEAKMAN Gravityflo Single Head Drench Hose (SE-4920)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Grn (270LEDSG120A)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270PZO120240A)
- EDWARDS SIGNALING Tower Light LED, Steady, 240V, 70mm, Ambr (270LEDSA240A)
- EDWARDS SIGNALING Threaded Extension Pole 100mm, Gray (270TEP)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 48V (2705W48V)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Blu (270SB12240AD)
- EATON Tower Light LED Module Flashing, Red (SL7-FL24-R)
- Edwards Signaling Tower Lights