Shop All Tower Lights
Edwards Signaling
Tower Light LED Module, 240VAC, 70mm
Mfr # 270LEDMW240A
Zoro # G5609247
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Not Rated
- Lighting Technology LED
- Lamp Type Led
- Lamp Life 100,000 hr
- Rating UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270LEDMW240A
- Zoro # G5609247
- UPC # 782640325889
- Country of Origin Italy
- Category Tower Lights
Dimensions
Height | 3.11 in |
Width | 2.83 in |
Diameter | 70 mm |
Details
NEMA Rating | Not Rated |
Lighting Technology | LED |
Lamp Type | Led |
Lamp Life | 100,000 hr |
Rating | UL |
Current Drawn | 0.035A |
Item | Tower Light Module Multimode |
Operating Temp. | -22 Degrees to 122 Degrees F |
Lens Design | EZ Twist and Lock Dome |
For Use With | 200 Class 70mm Stacklight(TM) |
Tower Light Series | 270BC |
Color | White |
Includes | Gasket |
Mounting | Base |
Lens Material | Polycarbonate |
Standards | UL |
Housing Material | Polycarbonate |
Voltage | 240V AC |
Description
Tower Light Series 270BC, Voltage 240V AC, Tower Light Color White, Diameter 70 mm, NEMA Rating Not Rated, Lighting Technology LED, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design EZ Twist and Lock Dome, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards UL, Current Drawn 0.035A, Height 3.11 in, Width 2.83 in, For Use With 200 Class 70mm Stacklight(TM), Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46OL)
- ZORO SELECT Emergency Blanket, Gray, 70 In. x 82 In. (8A885)
- WBOX 2-TN SIREN 120DB W/RED ST (0E-OUTDSIRSR)
- NMC Forklift, Plug, And Cylinder Lockout (FL02)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 240V, PK25 (2705W240V25PK)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Rd (270SR12240AD)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMA120A)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMG24AD)
- EDWARDS SIGNALING Miniature LED Bulb, 24VAC/DC, Green (270LEDG24V)
- EDWARDS SIGNALING Tower Light Module, 24 to 240VAC, 70mm (270FR24240A)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Yellow (XVBL38)
- Edwards Signaling Safety Alarms and Warnings