Shop All Tower Lights
Edwards Signaling
Tower Light LED Module, 240VAC, 70mm
Mfr # 270LEDMR240A
Zoro # G5585465
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Voltage 240V AC
- Diameter 70 mm
- Housing Material Polycarbonate
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270LEDMR240A
- Zoro # G5585465
- UPC # 782640325827
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 3.11 in |
Width | 2.83 in |
Details
Item | Tower Light Module Multimode |
Standards | UL |
Voltage | 240V AC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
NEMA Rating | Not Rated |
Current Drawn | 0.035A |
For Use With | 200 Class 70mm Stacklight(TM) |
Rating | UL |
Tower Light Series | 270BC |
Lamp Life | 100,000 hr |
Includes | Gasket |
Color | Red |
Operating Temp. | -22 Degrees to 122 Degrees F |
Lens Design | EZ Twist and Lock Dome |
Mounting | Base |
Lens Material | Polycarbonate |
Lamp Type | Led |
Description
Tower Light Series 270BC, Voltage 240V AC, Tower Light Color Red, Diameter 70 mm, NEMA Rating Not Rated, Lighting Technology LED, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design EZ Twist and Lock Dome, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards UL, Current Drawn 0.035A, Height 3.11 in, Width 2.83 in, For Use With 200 Class 70mm Stacklight(TM), Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, XL, 12PK (92743BPXL)
- CALLOWAY MILLS Multi, 17 W x 29 L (120471729)
- PYRAMEX Ballistic Safety Glasses, Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (GB9420STM)
- 3M DBI-SALA Advanced Lower Mast Extension (8518002)
- EDWARDS SIGNALING Miniature LED Bulb, 120VAC, Green (270LEDG120V)
- EDWARDS SIGNALING Tower Light Module, 24 to 240VAC, 70mm (270FR24240A)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMR120A)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Rd (270LEDSR120A)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270MDA1224AD)
- EDWARDS SIGNALING Tower Light LED, Steady, 24VDC, 70mm, Rd (270LEDSR24AD)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.08A, Red, Org, Gr (XVC6B3K)
- Edwards Signaling Safety Alarms and Warnings