Shop All Tower Lights
Edwards Signaling
Tower Light LED Module, 240VAC, 70mm
Mfr # 270LEDMB240A
Zoro # G5646627
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Voltage 240V AC
- Diameter 70 mm
- Housing Material Polycarbonate
- NEMA Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270LEDMB240A
- Zoro # G5646627
- UPC # 782640325704
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 3.11 in |
Width | 2.83 in |
Details
Item | Tower Light Module Multimode |
Standards | UL |
Voltage | 240V AC |
Housing Material | Polycarbonate |
NEMA Rating | Not Rated |
Lighting Technology | LED |
Current Drawn | 0.035A |
For Use With | 200 Class 70mm Stacklight(TM) |
Operating Temp. | -22 Degrees to 122 Degrees F |
Mounting | Base |
Tower Light Series | 270BC |
Lens Design | EZ Twist and Lock Dome |
Includes | Gasket |
Lamp Life | 100,000 hr |
Rating | UL |
Lens Material | Polycarbonate |
Lamp Type | Led |
Color | Blue |
Description
Tower Light Series 270BC, Voltage 240V AC, Tower Light Color Blue, Diameter 70 mm, NEMA Rating Not Rated, Lighting Technology LED, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design EZ Twist and Lock Dome, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards UL, Current Drawn 0.035A, Height 3.11 in, Width 2.83 in, For Use With 200 Class 70mm Stacklight(TM), Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots Muck Chore Hi 7M (CHH-000A-BL-070)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (5307)
- MASTER LOCK Write On Padlock Label, PK49 (0410-5701)
- CONDOR Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Red/Yellow, 100 Pairs (55NL99)
- EDWARDS SIGNALING Tower Light LED, Steady, 240V, 70mm, Ambr (270LEDSA240A)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 240V, PK25 (2705W240V25PK)
- EDWARDS SIGNALING Stacklight Female Adapter Base, Gray (270FMLADAPT)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Rd (270LEDSR120A)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 48V (2705W48V)
- EDWARDS SIGNALING Threaded Extension Pole 100mm, Gray (270TEP)
- SCHNEIDER ELECTRIC Tower Light, LED, Flashing, 24V, IP65 (XVUC29)
- Edwards Signaling Safety Alarms and Warnings