Shop All Tower Lights
Edwards Signaling
Tower Light LED Module, 240VAC, 70mm
Mfr # 270LEDMA240A
Zoro # G5682241
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Not Rated
- Lighting Technology LED
- Current Drawn 0.035A
- Rating UL
- Lamp Life 100,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270LEDMA240A
- Zoro # G5682241
- UPC # 782640325643
- Country of Origin Italy
- Category Tower Lights
Dimensions
Height | 3.11 in |
Diameter | 70 mm |
Width | 2.83 in |
Details
NEMA Rating | Not Rated |
Lighting Technology | LED |
Current Drawn | 0.035A |
Rating | UL |
Lamp Life | 100,000 hr |
Voltage | 240V AC |
Lamp Type | Led |
Operating Temp. | -22 Degrees to 122 Degrees F |
Item | Tower Light Module Multimode |
Housing Material | Polycarbonate |
Standards | UL |
Lens Design | EZ Twist and Lock Dome |
Color | Amber |
Includes | Gasket |
For Use With | 200 Class 70mm Stacklight(TM) |
Lens Material | Polycarbonate |
Mounting | Base |
Tower Light Series | 270BC |
Description
Tower Light Series 270BC, Voltage 240V AC, Tower Light Color Amber, Diameter 70 mm, NEMA Rating Not Rated, Lighting Technology LED, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design EZ Twist and Lock Dome, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards UL, Current Drawn 0.035A, Height 3.11 in, Width 2.83 in, For Use With 200 Class 70mm Stacklight(TM), Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWHLG002500)
- VISIONTRON Sign Bracket, Polished Chrome, 1-1/4 in. H (SBC)
- ANSELL 13" Chemical Resistant Gloves, Neoprene, 11, 1 PR (29-865)
- BRADY Pipe Marker, Caustic, Orng, 3/4 to 1-3/8 In (4307-A)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Rd (270SR12240AD)
- EDWARDS SIGNALING Tower Light LED, Steady, 24VDC, 70mm, Rd (270LEDSR24AD)
- EDWARDS SIGNALING Miniature LED Bulb, 120VAC, Green (270LEDG120V)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Clr (270SW12240AD)
- EDWARDS SIGNALING Stacklight Warning Light, 120VAC, Blue (270CLEDMB120A)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMR120A)
- EATON Tower Light LED Module Steady, Green (SL4-L120-G)
- Edwards Signaling Safety Alarms and Warnings