Shop All Tower Lights
Edwards Signaling
Tower Light LED Module, 240VAC, 48mm
Mfr # 248LEDMY240A
Zoro # G5504247
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Voltage 240V AC
- Diameter 48 mm
- Housing Material Polycarbonate
- NEMA Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 248LEDMY240A
- Zoro # G5504247
- UPC # 782640325001
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 48 mm |
Height | 1.85 in |
Width | 2.17 in |
Details
Item | Tower Light Module Multimode |
Standards | UL |
Voltage | 240V AC |
Housing Material | Polycarbonate |
NEMA Rating | Not Rated |
Lighting Technology | LED |
Current Drawn | 0.055A |
For Use With | 200 Class 48mm Stacklight(TM) |
Lens Material | Polycarbonate |
Mounting | Base |
Tower Light Series | 248BC |
Includes | Gasket |
Lamp Life | 100,000 hr |
Operating Temp. | -22 Degrees to 122 Degrees F |
Lens Design | EZ Twist and Lock Dome |
Flashes per Minute | 110 +/-20 |
Rating | UL |
Color | Yellow |
Lamp Type | Led |
Bulb Technology | LED |
Description
Tower Light Series 248BC, Voltage 240V AC, Tower Light Color Amber, Diameter 48 mm, NEMA Rating Not Rated, Lighting Technology LED, 110 +/-20 Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design EZ Twist and Lock Dome, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards UL, Current Drawn 0.055A, Height 1.85 in, Width 2.17 in, For Use With 200 Class 48mm Stacklight(TM), Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Raised Panel Label, Green, Labels/Roll: 125 (B30EP-177-593-GN)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2855HS)
- SOTERIA GLOVE Premium Deerskin Driver Glove, Gold, Size: 2XL PR (2925 (2XL))
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 100 PK, Pink (FP-V-100-M-PNK)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Grn (270LEDSG120A)
- EDWARDS SIGNALING Tower Light LED, Steady, 240V, 70mm, Ambr (270LEDSA240A)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMR120A)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMG24AD)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Blu (270SB12240AD)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Clr (270SW12240AD)
- SCHNEIDER ELECTRIC Steady LED Lamp, Green, 120VAC (DL1BDG3)
- Edwards Signaling Safety Alarms and Warnings