Shop All Tower Lights
Edwards Signaling
Tower Light LED Module, 240VAC, 48mm
Mfr # 248LEDMW240A
Zoro # G5557142
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Voltage 240V AC
- Diameter 48 mm
- Housing Material Polycarbonate
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 248LEDMW240A
- Zoro # G5557142
- UPC # 782640324943
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 48 mm |
Height | 1.85 in |
Width | 2.17 in |
Details
Item | Tower Light Module Multimode |
Standards | UL |
Voltage | 240V AC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
NEMA Rating | Not Rated |
Current Drawn | 0.055A |
For Use With | 200 Class 48mm Stacklight(TM) |
Operating Temp. | -22 Degrees to 122 Degrees F |
Lamp Life | 100,000 hr |
Lens Material | Polycarbonate |
Includes | Gasket |
Lens Design | EZ Twist and Lock Dome |
Rating | UL |
Tower Light Series | 248BC |
Lamp Type | Led |
Color | White |
Bulb Technology | LED |
Mounting | Base |
Flashes per Minute | 110 +/-20 |
Description
Tower Light Series 248BC, Voltage 240V AC, Tower Light Color White, Diameter 48 mm, NEMA Rating Not Rated, Lighting Technology LED, 110 +/-20 Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design EZ Twist and Lock Dome, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards UL, Current Drawn 0.055A, Height 1.85 in, Width 2.17 in, For Use With 200 Class 48mm Stacklight(TM), Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Turbotoe Steel Toe Cap, Overshoes, PVC, Black/Blue, XL, Men's Size 12-13, 1 Pair (TTXL)
- DIXON Hex Nipple BR, FNST, 1-1/2"xMNPT, 1-1/2" (FM15F15T)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (48-101)
- UNITED Lab Coat, M, White, 40in, Buttons, 3 Pockets (LCMM01)
- EDWARDS SIGNALING Miniature LED Bulb, 120VAC, Green (270LEDG120V)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270PZO120240A)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMA120A)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMG24AD)
- EDWARDS SIGNALING Threaded Wall Mount, Polycarbonate, Gray (270TWM)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270MDA1224AD)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 25mA (64580075)
- Edwards Signaling Safety Alarms and Warnings