Shop All Tower Lights
Edwards Signaling
Tower Light LED Module, 240VAC, 48mm
Mfr # 248LEDMG240A
Zoro # G5537244
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Not Rated
- Lens Material Polycarbonate
- Mounting Base
- For Use With 200 Class 48mm Stacklight(TM)
- Rating UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Signaling
- MFR # 248LEDMG240A
- Zoro # G5537244
- UPC # 782640324820
- Country of Origin Italy
- Category Tower Lights
Dimensions
Width | 2.17 in |
Height | 1.85 in |
Diameter | 48 mm |
Details
NEMA Rating | Not Rated |
Item | Tower Light Module Multimode |
Lens Material | Polycarbonate |
Mounting | Base |
For Use With | 200 Class 48mm Stacklight(TM) |
Rating | UL |
Lamp Life | 100,000 hr |
Standards | UL |
Lamp Type | Led |
Voltage | 240V AC |
Housing Material | Polycarbonate |
Color | Green |
Bulb Technology | LED |
Lighting Technology | LED |
Tower Light Series | 248BC |
Includes | Gasket |
Operating Temp. | -22 Degrees to 122 Degrees F |
Current Drawn | 0.055A |
Lens Design | EZ Twist and Lock Dome |
Flashes per Minute | 110 +/-20 |
Description
Tower Light Series 248BC, Voltage 240V AC, Tower Light Color Green, Diameter 48 mm, NEMA Rating Not Rated, Lighting Technology LED, 110 +/-20 Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design EZ Twist and Lock Dome, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards UL, Current Drawn 0.055A, Height 1.85 in, Width 2.17 in, For Use With 200 Class 48mm Stacklight(TM), Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Folding Duck Pond, 2ft L x 3ft W x 6" H (FDKP2X3)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, M (3014-M)
- NEESE Outerwear Dura Quilt 56 Bib w/Fly-Yel-3X (56001-13-2-YEL-3X)
- STABILICERS StripGrips, L, Yellow, PR (SGRIP-800-03)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Clr (270SW12240AD)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMA120A)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMR24AD)
- EDWARDS SIGNALING Miniature LED Bulb, 24VAC/DC, Green (270LEDG24V)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Rd (270SR12240AD)
- EDWARDS SIGNALING Miniature LED Bulb, 120VAC, Green (270LEDG120V)
- WERMA Tower Light Assembly, 115VAC, 40mA, 70mm (64924003)
- Edwards Signaling Tower Lights