Shop All Tower Lights
Edwards Signaling
Tower Light LED Module, 240VAC, 48mm
Mfr # 248LEDMB240A
Zoro # G5525353
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Voltage 240V AC
- Diameter 48 mm
- Housing Material Polycarbonate
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 248LEDMB240A
- Zoro # G5525353
- UPC # 782640324769
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 48 mm |
Height | 1.85 in |
Width | 2.17 in |
Details
Item | Tower Light Module Multimode |
Standards | UL |
Voltage | 240V AC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
NEMA Rating | Not Rated |
Current Drawn | 0.055A |
For Use With | 200 Class 48mm Stacklight(TM) |
Color | Blue |
Lamp Life | 100,000 hr |
Operating Temp. | -22 Degrees to 122 Degrees F |
Rating | UL |
Bulb Technology | LED |
Lens Material | Polycarbonate |
Flashes per Minute | 110 +/-20 |
Lens Design | EZ Twist and Lock Dome |
Tower Light Series | 248BC |
Includes | Gasket |
Lamp Type | Led |
Mounting | Base |
Description
Tower Light Series 248BC, Voltage 240V AC, Tower Light Color Blue, Diameter 48 mm, NEMA Rating Not Rated, Lighting Technology LED, 110 +/-20 Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design EZ Twist and Lock Dome, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards UL, Current Drawn 0.055A, Height 1.85 in, Width 2.17 in, For Use With 200 Class 48mm Stacklight(TM), Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Stainless Steel (G1814BC)
- HY-KO 5In Reflective Number 2, 10PK (B00578)
- CONDOR Belt, Lifting, Xxl, Black (5T543)
- TISTHESEASON Men High Polished Stainless Steel Money Clip with No Stone in No Stone (TI1500468)
- EDWARDS SIGNALING Stacklight Female Adapter Base, Gray (270FMLADAPT)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMR120A)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Grn (270LEDSG120A)
- EDWARDS SIGNALING Threaded Extension Pole 100mm, Gray (270TEP)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 240V, PK25 (2705W240V25PK)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270PZO120240A)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Ylw (6JZG2)
- Edwards Signaling Safety Alarms and Warnings