Shop All Tower Lights
Edwards Signaling
Tower Light LED Module, 120VAC, 70mm
Mfr # 270LEDMW120A
Zoro # G5578334
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Not Rated
- Diameter 70 mm
- Lens Design EZ Twist and Lock Dome
- Housing Material Polycarbonate
- Operating Temp. -22 Degrees to 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270LEDMW120A
- Zoro # G5578334
- UPC # 782640325865
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Width | 2.83 in |
Height | 3.11 in |
Details
NEMA Rating | Not Rated |
Lens Design | EZ Twist and Lock Dome |
Housing Material | Polycarbonate |
Operating Temp. | -22 Degrees to 122 Degrees F |
Lamp Type | Led |
Current Drawn | 0.035A |
Color | White |
Includes | Gasket |
Lens Material | Polycarbonate |
For Use With | 200 Class 70mm Stacklight(TM) |
Mounting | Base |
Voltage | 120V AC |
Lighting Technology | LED |
Lamp Life | 100,000 hr |
Rating | UL |
Tower Light Series | 270BC |
Item | Tower Light Module Multimode |
Standards | UL |
Description
Tower Light Series 270BC, Voltage 120V AC, Tower Light Color White, Diameter 70 mm, NEMA Rating Not Rated, Lighting Technology LED, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design EZ Twist and Lock Dome, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards UL, Current Drawn 0.035A, Height 3.11 in, Width 2.83 in, For Use With 200 Class 70mm Stacklight(TM), Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Chemical Coverall, Medium, Green (8035-CL M)
- MSA SAFETY Skullgard Full Brim Hard Hat, Type 1, Class G, Fas-Trac III Ratchet Suspension (4-Point), Brown (475407)
- PARAMOUNT Paramount100L, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, M, 1 PK, Black (M)
- GAMEHIDE StormHide Down Pour Rain Pants (PEP LD 3X)
- EDWARDS SIGNALING Tower Light LED, Steady, 240V, 70mm, Ambr (270LEDSA240A)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Rd (270LEDSR120A)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270MDA1224AD)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270PZO120240A)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Ambr (270LEDSA120A)
- EDWARDS SIGNALING Tower Light LED, Steady, 24VDC, 70mm, Rd (270LEDSR24AD)
- EATON Tower Light LED Module Flashing, Green (SL7-BL24-G)
- Edwards Signaling Tower Lights