Shop All Tower Lights
Edwards Signaling
Tower Light LED Module, 120VAC, 70mm
Mfr # 270LEDMG120A
Zoro # G5546651
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Voltage 120V AC
- Diameter 70 mm
- Housing Material Polycarbonate
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270LEDMG120A
- Zoro # G5546651
- UPC # 782640325742
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 3.11 in |
Width | 2.83 in |
Details
Item | Tower Light Module Multimode |
Standards | UL |
Voltage | 120V AC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
NEMA Rating | Not Rated |
Current Drawn | 0.035A |
For Use With | 200 Class 70mm Stacklight(TM) |
Includes | Gasket |
Operating Temp. | -22 Degrees to 122 Degrees F |
Rating | UL |
Mounting | Base |
Tower Light Series | 270BC |
Lamp Life | 100,000 hr |
Color | Green |
Lamp Type | Led |
Lens Design | EZ Twist and Lock Dome |
Lens Material | Polycarbonate |
Description
Tower Light Series 270BC, Voltage 120V AC, Tower Light Color Green, Diameter 70 mm, NEMA Rating Not Rated, Lighting Technology LED, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design EZ Twist and Lock Dome, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards UL, Current Drawn 0.035A, Height 3.11 in, Width 2.83 in, For Use With 200 Class 70mm Stacklight(TM), Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Stretch Nylon (WCG2-02-S)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Surface, 3-3/16inD (STI-1200)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum, RN3SGNGBLA4 (RN3SGNGBLA4)
- ANSELL Microflex(R) 92-134 Versatility, Nitrile Exam Glove with Textured Fingers, 2.8 mil Palm, Nitrile (92-134)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMR120A)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Ambr (270LEDSA120A)
- EDWARDS SIGNALING Threaded Extension Pole 100mm, Gray (270TEP)
- EDWARDS SIGNALING Threaded Wall Mount, Polycarbonate, Gray (270TWM)
- EDWARDS SIGNALING Miniature LED Bulb, 120VAC, Green (270LEDG120V)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 48V (2705W48V)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Ambr (XVBC35)
- Edwards Signaling Safety Alarms and Warnings