Shop All Tower Lights
Edwards Signaling
Tower Light LED Module, 120VAC, 48mm
Mfr # 248LEDMW120A
Zoro # G5565655
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Voltage 120V AC
- Diameter 48 mm
- Housing Material Polycarbonate
- NEMA Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 248LEDMW120A
- Zoro # G5565655
- UPC # 782640324929
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 48 mm |
Height | 1.85 in |
Width | 2.17 in |
Details
Item | Tower Light Module Multimode |
Standards | UL |
Voltage | 120V AC |
Housing Material | Polycarbonate |
NEMA Rating | Not Rated |
Lighting Technology | LED |
Current Drawn | 0.065A |
For Use With | 200 Class 48mm Stacklight(TM) |
Lens Material | Polycarbonate |
Bulb Technology | LED |
Tower Light Series | 248BC |
Lens Design | EZ Twist and Lock Dome |
Flashes per Minute | 110 +/-20 |
Lamp Life | 100,000 hr |
Rating | UL |
Lamp Type | Led |
Mounting | Base |
Includes | Gasket |
Operating Temp. | -22 Degrees to 122 Degrees F |
Color | White |
Description
Tower Light Series 248BC, Voltage 120V AC, Tower Light Color White, Diameter 48 mm, NEMA Rating Not Rated, Lighting Technology LED, 110 +/-20 Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design EZ Twist and Lock Dome, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards UL, Current Drawn 0.065A, Height 1.85 in, Width 2.17 in, For Use With 200 Class 48mm Stacklight(TM), Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Welding Gloves, Black, 9, PR (WS-PLS-009)
- KISHIGO High Visibility Vest, Class 3, 5XL, Lime (1550-5X)
- CONDOR Carabiner, Auto-Lock, 8 1/8 in Length, Zinc-Plated Alloy Steel, Yellow (16V858)
- ABUS E250 Wall Switch Lockout (406)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm, 120VAC (270MDA120A)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270MDA1224AD)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Rd (270LEDSR120A)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMR120A)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Rd (270SR12240AD)
- EDWARDS SIGNALING Miniature LED Bulb, 24VAC/DC, Green (270LEDG24V)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.08A, Red, Org, Gr (XVC6B3)
- Edwards Signaling Safety Alarms and Warnings