Shop All Tower Lights
Edwards Signaling
Tower Light LED Module, 120VAC, 48mm
Mfr # 248LEDMG120A
Zoro # G5839145
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Voltage 120V AC
- Diameter 48 mm
- Housing Material Polycarbonate
- NEMA Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 248LEDMG120A
- Zoro # G5839145
- UPC # 782640324806
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 48 mm |
Height | 1.85 in |
Width | 2.17 in |
Details
Item | Tower Light Module Multimode |
Standards | UL |
Voltage | 120V AC |
Housing Material | Polycarbonate |
NEMA Rating | Not Rated |
Lighting Technology | LED |
Current Drawn | 0.065A |
For Use With | 200 Class 48mm Stacklight(TM) |
Mounting | Base |
Lamp Type | Led |
Includes | Gasket |
Tower Light Series | 248BC |
Lens Material | Polycarbonate |
Bulb Technology | LED |
Operating Temp. | -22 Degrees to 122 Degrees F |
Lens Design | EZ Twist and Lock Dome |
Lamp Life | 100,000 hr |
Flashes per Minute | 110 +/-20 |
Color | Green |
Rating | UL |
Description
Tower Light Series 248BC, Voltage 120V AC, Tower Light Color Green, Diameter 48 mm, NEMA Rating Not Rated, Lighting Technology LED, 110 +/-20 Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design EZ Twist and Lock Dome, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards UL, Current Drawn 0.065A, Height 1.85 in, Width 2.17 in, For Use With 200 Class 48mm Stacklight(TM), Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHS1-71/9FT)
- SPILLTECH Absorbent Boom, Universal, 10 ft. L, PK4 (GB810SN)
- MCR SAFETY Coated Gloves, XXL, Black, PR (N9690FCXXL)
- NEESE Outerwear Universal 35 Coat-Yel-4X (35001-30-2-YEL-4X)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm, 120VAC (270MDA120A)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 240V (2705W240V)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270MDA1224AD)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Rd (270LEDSR120A)
- EDWARDS SIGNALING Threaded Extension Pole 100mm, Gray (270TEP)
- EDWARDS SIGNALING Tower Light LED, Steady, 240V, 70mm, Ambr (270LEDSA240A)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64440075)
- Edwards Signaling Tower Lights