Shop All Tower Lights
Edwards Signaling
Tower Light LED Module, 120VAC, 48mm
Mfr # 248LEDMB120A
Zoro # G5750805
product price: $99.85
/ea
Free Shipping & Returns
$99.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Not Rated
- Width 2.17 in
- Lighting Technology LED
- Color Blue
- Lens Design EZ Twist and Lock Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 248LEDMB120A
- Zoro # G5750805
- UPC # 782640324745
- Country of Origin Italy
- Category Tower Lights
Dimensions
Width | 2.17 in |
Height | 1.85 in |
Diameter | 48 mm |
Details
NEMA Rating | Not Rated |
Lighting Technology | LED |
Color | Blue |
Lens Design | EZ Twist and Lock Dome |
Mounting | Base |
Item | Tower Light Module Multimode |
Operating Temp. | -22 Degrees to 122 Degrees F |
Standards | UL |
Voltage | 120V AC |
Lamp Life | 100,000 hr |
Tower Light Series | 248BC |
Current Drawn | 0.065A |
Rating | UL |
Includes | Gasket |
Lamp Type | Led |
Lens Material | Polycarbonate |
Flashes per Minute | 110 +/-20 |
For Use With | 200 Class 48mm Stacklight(TM) |
Housing Material | Polycarbonate |
Bulb Technology | LED |
Description
Tower Light Series 248BC, Voltage 120V AC, Tower Light Color Blue, Diameter 48 mm, NEMA Rating Not Rated, Lighting Technology LED, 110 +/-20 Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design EZ Twist and Lock Dome, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards UL, Current Drawn 0.065A, Height 1.85 in, Width 2.17 in, For Use With 200 Class 48mm Stacklight(TM), Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Red Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-RD-50-BX)
- MAGID D-ROC Hi-Viz Foam Nitrile Dotted Palm Coated Work Glove w/Thumb Saddle (GPD46911)
- RADIANS Radians Nordic Blaze(R) 3-in-1 Thermal Balaclava (RWL22SE)
- TINGLEY Workbrutes 35111G 4 Frigiflex PVC Overshoes (35111.XL)
- EDWARDS SIGNALING Miniature LED Bulb, 120VAC, Green (270LEDG120V)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMG24AD)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMR120A)
- EDWARDS SIGNALING Threaded Extension Pole 100mm, Gray (270TEP)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMA120A)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 48V (2705W48V)
- WERMA Tower Light Assembly, 24VAC/DC, 125mA, 37mm (69931075)
- Edwards Signaling Tower Lights