Shop All Tower Lights
Edwards Signaling
Threaded Footing, Polycarbonate, Gray
Mfr # 270THF
Zoro # G5763563
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 200 Class Stacklights
- Height 1.34 in
- Mounting Surface
- Depth 2.66 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270THF
- Zoro # G5763563
- UPC # 782640327067
- Country of Origin Italy
- Category Tower Lights
Dimensions
Height | 1.34 in |
Depth | 2.66 in |
Width | 2.66 in |
Details
Item | Threaded Footing |
For Use With | 200 Class Stacklights |
Mounting | Surface |
Color | Gray |
Includes | Gasket |
Material | Polycarbonate |
Accessory Type | Threaded Footing |
Description
Threaded Footing, Gray, Width 2.66 in, Depth 2.66 in, Height 1.34 in, Material Polycarbonate, For Use With 200 Class Stacklights, Mounting Surface, Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM Exit Sign, LED, 8-1/4" H x 12-5/8" W (FHEX20WREM)
- SELLSTROM Ratchet Faceshield Assm 6 IR Flip Window (S32161)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 17 15/16 in Height, 5 lb (35GX42)
- LYLE Safety Sign, Hazardous Noise Area, 10in.H (U4-1375-RA_14X10)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMR24AD)
- EDWARDS SIGNALING Threaded Extension Pole 100mm, Gray (270TEP)
- EDWARDS SIGNALING Tower Light LED, Steady, 240V, 70mm, Ambr (270LEDSA240A)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Grn (270LEDSG120A)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Rd (270LEDSR120A)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 240V, PK25 (2705W240V25PK)
- EATON Tower Light LED Module Flashing, Amber (SL7-FL24-A)
- Edwards Signaling Safety Alarms and Warnings