Shop All Tower Lights
Edwards Signaling
Threaded Extension Pole 100mm, Gray
Mfr # 270TEP
Zoro # G5555821
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 200 Class Stacklights
- Height 3.94 in
- Color Gray
- Material Polycarbonate
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270TEP
- Zoro # G5555821
- UPC # 782640327043
- Country of Origin Italy
- Category Tower Lights
Dimensions
Height | 3.94 in |
Width | 0.98 in |
Depth | 0.98 in |
Details
Item | Threaded Extension Pole 100mm |
For Use With | 200 Class Stacklights |
Color | Gray |
Material | Polycarbonate |
Mounting | Surface |
Accessory Type | Threaded Extension Pole 100mm |
Description
Threaded Extension Pole 100mm, Gray, Width 0.98 in, Depth 0.98 in, Height 3.94 in, Material Polycarbonate, For Use With 200 Class Stacklights, Mounting Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Pedestal Mounted Eyewash Station ABS Plastic (49EV47)
- BRADY Pipe Markr, Refrigerant Suction, to 3/4 In (7236-3C)
- MUTUAL INDUSTRIES Polyethylene Underground Water Line Dete, 2 Inch Height, 9 in Width, Poly (17774-25-2000)
- 5.11 Arc Belt, Black, Full Grain Leather, L (59493)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Clr (270SW12240AD)
- EDWARDS SIGNALING Tower Light LED, Steady, 24VDC, 70mm, Rd (270LEDSR24AD)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMA120A)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMG24AD)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Blu (270SB12240AD)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMR120A)
- EDWARDS SIGNALING Miniature LED Bulb, 24VAC/DC, Green (270LEDG24V)
- Edwards Signaling Tower Lights