Shop All Notification & Audible Devices
Edwards Signaling
Temporal Horn, White
Mfr # 2447TH-W
Zoro # G4390391
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Mounting Surface or Flush
- Alarm Current 40mA
- Voltage 24V DC, FWR
- Humidity Range (% RH) 98% RH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 2447TH-W
- Zoro # G4390391
- UPC # 782640090022
- Country of Origin China
- Category Notification & Audible Devices
Details
Item | Temporal Horn |
Finish | White |
Mounting | Surface or Flush |
Alarm Current | 40mA |
Voltage | 24V DC, FWR |
Humidity Range (% RH) | 98% RH |
Peak Output (dBA) | 85 dBA |
Standards | CSFM, UL, ULC |
Ambient Temp. Limits (F) | -40 Degrees to 150 Degrees F |
Application | Outdoor, Indoor |
Description
Temporal Horn, Finish White, Surface or Flush Mounting, Alarm Current 40mA, Peak Output (dBA) 85 dBA, Depth (In.) 2 1/4 in, Height (In.) 5 1/2 in, Length (In.) 5 1/2 in, Ambient Temp. Limits (F) -40 Degrees to 150 Degrees F, Humidity Range ( Percent RH) 98 Percent RH, Voltage 24V DC, FWR, Standards CSFM, UL, ULC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (FP-N-100-L-BLK)
- MCR SAFETY Full Leather Back Sewn W Kevla, PK12 (1717)
- PROFLEX BY ERGODYNE Half Finger Mechanics Gloves, M, Black, Breathable Spandex (860)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Nutmeg (18145)
- EDWARDS SIGNALING Fire Bell, Gray, 8 In. (438D-8N5)
- EDWARDS SIGNALING Temporal Horn, Red (2447TH-R)
- EDWARDS SIGNALING Fire Bell, Gray, 6 IN. (438D-6N5)
- EDWARDS SIGNALING Horn, Finish White, Flush (EG1-P)
- EDWARDS SIGNALING Fire Bell, Red, 6 In. (438D-6N5-R)
- EDWARDS SIGNALING Strobe Ceiling Mount, White, L 8-5/16 In (EGC-VMH)
- SYSTEM SENSOR Mini Horn, White (MHW)
- Edwards Signaling Notification & Audible Devices