Shop All Notification & Audible Devices
Edwards Signaling
Temporal Horn, Red
Mfr # 2447TH-R
Zoro # G3930324
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Red
- Standards CSFM, UL
- Mounting Surface or Flush
- Voltage 24V DC
- Alarm Current 0.040 Amps DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 2447TH-R
- Zoro # G3930324
- UPC # 782640090008
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Depth | 2.8" |
Width | 5.5" |
Details
Item | Temporal Horn |
Finish | Red |
Standards | CSFM, UL |
Mounting | Surface or Flush |
Voltage | 24V DC |
Alarm Current | 0.040 Amps DC |
Humidity Range (% RH) | Indoor 93% RH; Outdoor 98% RH |
Ambient Temp. Limits (F) | 32 Degrees to 120 Degrees F |
Peak Output (dBA) | 85 dBA |
For Use With | E-FSC1004, E-FSC302, E-FSC502, EBPS |
Description
Temporal Horn, Finish Red, Surface or Flush Mounting, Alarm Current 0.040 Amps DC, Peak Output (dBA) 85 dBA, Depth (In.) 11/16 in, Height (In.) 5 1/2 in, Length (In.) 5 1/2 in, Ambient Temp. Limits (F) 32 Degrees to 120 Degrees F, Humidity Range ( Percent RH) Indoor 93 Percent RH; Outdoor 98 Percent RH, Voltage 24V DC, Standards CSFM, UL, For Use With E-FSC1004, E-FSC302, E-FSC502, EBPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2B:C, Halotron, 2.5 lb (70258)
- BRADY 3" x 1" White Label, Polyester (THT-18-423-3)
- MILWAUKEE TOOL Cut 1 Dipped Gloves - XL (48-22-8903)
- ANSELL Electrical Gloves, Class 2, Yellow, Sz11, PR (CLASS 2 Y 16)
- EDWARDS SIGNALING Outdoor Speaker Strobe, White (WG4WN-SVMHC)
- EDWARDS SIGNALING Ceiling Strobe, Marked Fire, White (EGCF-VMH)
- EDWARDS SIGNALING 110 candela horn strobe wall mount (2452THS-110-R)
- EDWARDS SIGNALING Fire Bell, Red, 8 In. (438D-8N5-R)
- EDWARDS SIGNALING Fire Bell, Red, 6 In. (438D-6N5-R)
- EDWARDS SIGNALING Horn, Finish White, Flush (EG1-P)
- SOUNDTUBE Speaker, Black, 125 Max. Wattage (CM890I-BK)
- Edwards Signaling Fire Protection