Shop All Fire Alarm System Components and Accessories
Edwards Signaling
Sync Module
Mfr # EG1M
Zoro # G7071154
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 1 1/2 in
- Length (In.) 2 3/8 in
- Height (In.) 3/4 in
- Humidity Range (% RH) 93% RH
- Standards CSFM, UL, ULC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # EG1M
- Zoro # G7071154
- UPC # 782640111888
- Country of Origin China
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 1 1/2 in |
Length (In.) | 2 3/8 in |
Height (In.) | 3/4 in |
Details
Item | Sync Module |
Humidity Range (% RH) | 93% RH |
Standards | CSFM, UL, ULC |
Ambient Temp. Limits (F) | 32 Degrees to 120 Degrees F |
Voltage | 24V DC, FWR |
For Use With | EG1 strobes and horn strobes |
Description
Sync Module, Depth (In.) 1 1/2 in, Height (In.) 3/4 in, Length (In.) 2 3/8 in, Ambient Temp. Limits (F) 32 Degrees to 120 Degrees F, Humidity Range ( Percent RH) 93 Percent RH, Voltage 24V DC, FWR, Standards CSFM, UL, ULC, For Use With EG1 strobes and horn strobes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Womens Stryke Pants, Size 16, Black (64418)
- KLEIN TOOLS Lined Drivers Gloves, Suede Cowhide, Large (40014)
- GATEWAY Gateway Safety StarLite Reader Safety Glasses (46MC15)
- CORTINA SAFETY PRODUCTS SPORT CONE 18IN GREEN (03-500-40)
- EDWARDS SIGNALING Trim Plate, Red, H 1/2 x L 5 7/8 In (EG1RT)
- EDWARDS SIGNALING Digital Communicator, H 4 1/2 x W 8 In (F-DACT)
- EDWARDS SIGNALING Battery Cabinet, Gray, Height 14 In. (BC-1)
- EDWARDS SIGNALING Base for Stacklight 48mm, Gray (248BC)
- EDWARDS SIGNALING Heat Detector, Silver (302-ET-135)
- EDWARDS SIGNALING Door Holder Assembly, 7-1/2 to 12 In. (1500-12)
- EDWARDS SIGNALING Surface Box, Red (EG4RB)
- Edwards Signaling Fire Protection