Shop All Notification & Audible Devices
Edwards Signaling
Strobe Ceiling Mount, White, L 8-5/16 In
Mfr # EGC-VMH
Zoro # G0844182
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Standards Meets or exceeds year 2004 UL requirements for standards UL1638 and UL1971 and Canadian requirements for standards CAN/ULC S526-02 and CAN/ULC S524-01. All models comply with ADA Code of Federal Regulation Chapter 28 Part 36 Final Rule. CSFM, MEA. FM pending.
- Voltage 24V DC
- Alarm Current 330 to 565mA, 432 to 693ma FWR
- Flash (Candela) 95/115/150/177 cd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # EGC-VMH
- Zoro # G0844182
- UPC # 782640680285
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Depth | 1.6" |
Details
Item | Strobe Ceiling Mount |
Finish | White |
Standards | Meets or exceeds year 2004 UL requirements for standards UL1638 and UL1971 and Canadian requirements for standards CAN/ULC S526-02 and CAN/ULC S524-01. All models comply with ADA Code of Federal Regulation Chapter 28 Part 36 Final Rule. CSFM, MEA. FM pending. |
Voltage | 24V DC |
Alarm Current | 330 to 565mA, 432 to 693ma FWR |
Flash (Candela) | 95/115/150/177 cd |
Application | Indoor |
Description
Strobe Ceiling Mount, Finish White, Alarm Current 330 to 565mA, 432 to 693mA FWR, Flash (Candela) 95/115/150/177 cd, Depth (In.) 1 5/8 in, Height (In.) 8 5/16 in, Length (In.) 8 5/16 in, Width (In.) 8 5/16 in, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Insulated Heavy Duty Coat, Green L (34029G-L)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Turn Off When Not In Use Sign With Symbol, Landscape (OS-NS-P-710-L-18749)
- WALTER SURFACE TECHNOLOGIES Marking Stencil, Surfox, 8.5" x 11 (54B069)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, L (CCG2-04-L)
- EDWARDS SIGNALING Haz. Location Horn, Red, 20-24VDC (889D-AW)
- EDWARDS SIGNALING Fire Bell, Red, 10 In. (438D-10N5-R)
- EDWARDS SIGNALING Strobe, Steel, Red (CS405-7A-T)
- EDWARDS SIGNALING Chime Strobe, White (EG1-CVM)
- EDWARDS SIGNALING Outdoor Speaker Strobe, White (WG4WN-SVMHC)
- EDWARDS SIGNALING Fire Bell, Red, 6 In. (438D-6N5-R)
- SYSTEM SENSOR Speaker, Speaker Strobe, White (SPCWL)
- Edwards Signaling Fire Protection