Shop All Tower Lights
Edwards Signaling
Stacklight Wiring Base and Cover 45mm
Mfr # 236BC
Zoro # G5763423
original price:
$33.77
6% off
new price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Diameter 45 mm
- Housing Material Polycarbonate
- For Use With 200 Class Stacklights
- Height 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 236BC
- Zoro # G5763423
- UPC # 782640324561
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 45 mm |
Height | 1 37/64 in |
Width | 1 49/64 in |
Details
Item | Stacklight Wiring Base and Cover |
Standards | UL |
Housing Material | Polycarbonate |
For Use With | 200 Class Stacklights |
Color | Gray |
Operating Temp. | -22 Degrees to 122 Degrees F |
Tower Light Series | 200 Class |
Rating | IP65 |
Mounting | Base |
Description
Tower Light Mounting Style Base, Tower Light Series 200 Class, Body Color Gray, For Use With 200 Class Stacklights, Housing Material Polycarbonate, Width 1 49/64 in, Height 1 37/64 in, Diameter 45 mm, Operating Temp. -22 Degrees to 122 Degrees F, Rating IP65, Standards UL, Stacklight Wiring Base and Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Containment Berm, 6ft.W, 179gal.Spill Cap. (BD-46-AL-L-C)
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, 3XL (V1080360U-3XL)
- SAFETY WORKS Visor Replacement For Headgear (10107913)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Green, XL, PR (47-200)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Clr (270SW12240AD)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMA120A)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Grn (270LEDSG120A)
- EDWARDS SIGNALING Tower Light LED, Steady, 240V, 70mm, Ambr (270LEDSA240A)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Rd (270SR12240AD)
- EDWARDS SIGNALING Stacklight Warning Light, 120VAC, Blue (270CLEDMB120A)
- WERMA Tower Light Assembly, 115 to 230VAC, 30mA (69110068)
- Edwards Signaling Tower Lights