Shop All Tower Lights
Edwards Signaling
Stacklight Warning Light, 70mm, White
Mfr # 270CLEDMW24AD
Zoro # G2551039
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating IP66, NEMA 4X
- Sounder Included No
- Standards uL, CuL, CE
- Mounting Surface
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270CLEDMW24AD
- Zoro # G2551039
- UPC # 782640229446
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2 8/25 in |
Details
NEMA Rating | IP66, NEMA 4X |
Sounder Included | No |
Standards | uL, CuL, CE |
Mounting | Surface |
Housing Material | Plastic |
Current Drawn | 0.075A AC, 0.065A DC |
Operating Temp. | -22 Degrees to 140 Degrees F |
Voltage | 24V AC/DC |
Item | Stacklight Warning Light |
Color | White |
Number of Lights | 1 |
Flashes per Minute | 75, 85 |
Lens Design | Snap Mount |
Light Modes | Multi-Mode |
Lens Material | Polycarbonate |
Power Source | 24VAC/DC |
Lighting Technology | LED |
Description
Tower Light Mounting Style Surface, Number of Lights 1, Tower Light Color White, Light Modes Multi-Mode, Lighting Technology LED, Sounder Included No, Diameter 70 mm, Overall Height 2 8/25 in, Voltage 24V AC/DC, NEMA Rating IP66, NEMA 4X, 75, 85 Flashes per Minute, Housing Material Plastic, Lens Design Snap Mount, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards UL, cUL, CE, Current Drawn 0.075A AC, 0.065A DC, Stacklight Warning Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG PR, Leather Gloves, Safety Cuff, L (30-1-1008B)
- IRON AGE Mens Brown Comp Toe 8 in Waterproof, PR (IA5082)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 11M, PR (807-6003 11M)
- ERB SAFETY Sweatshirt, Fleece, Pullover, Class 3, W376B, Hi-Viz Lime, 2XL (61551)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270PZO120240A)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Rd (270LEDSR120A)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMR24AD)
- EDWARDS SIGNALING Threaded Wall Mount, Polycarbonate, Gray (270TWM)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm, 120VAC (270MDA120A)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Clr (270SW12240AD)
- SCHNEIDER ELECTRIC Tower Light, LED, Green, Polycarbonate, IP65 (XVUC23)
- Edwards Signaling Safety Alarms and Warnings