Shop All Tower Lights
Edwards Signaling
Stacklight Warning Light, 70mm, Red
Mfr # 270CLEDMR24AD
Zoro # G2551048
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards uL, CuL, CE
- Voltage 24V AC/DC
- Diameter 70 mm
- Housing Material Plastic
- NEMA Rating IP66, NEMA 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270CLEDMR24AD
- Zoro # G2551048
- UPC # 782640229422
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2 8/25 in |
Details
Item | Stacklight Warning Light |
Standards | uL, CuL, CE |
Voltage | 24V AC/DC |
Housing Material | Plastic |
NEMA Rating | IP66, NEMA 4X |
Lighting Technology | LED |
Current Drawn | 0.075A AC, 0.065A DC |
Sounder Included | No |
Number of Lights | 1 |
Lens Material | Polycarbonate |
Flashes per Minute | 75, 85 |
Mounting | Surface |
Lens Design | Snap Mount |
Operating Temp. | -22 Degrees to 140 Degrees F |
Light Modes | Multi-Mode |
Color | Red |
Power Source | 24VAC/DC |
Description
Tower Light Mounting Style Surface, Number of Lights 1, Tower Light Color Red, Light Modes Multi-Mode, Lighting Technology LED, Sounder Included No, Diameter 70 mm, Overall Height 2 8/25 in, Voltage 24V AC/DC, NEMA Rating IP66, NEMA 4X, 75, 85, 85 Flashes per Minute, Housing Material Plastic, Lens Design Snap Mount, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards UL, cUL, CE, Current Drawn 0.075A AC, 0.065A DC, Stacklight Warning Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Flammable Safety Cabinet, 22 Gal., Yellow (892200)
- CHILL-ITS BY ERGODYNE Multiband, Multicolor (6485)
- JUSTRITE Cvrd Drum Spl Cntnmnt Palet, 75-1/4 in. H (28675)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Kelly Green (18127)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 48V (2705W48V)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 240V, PK25 (2705W240V25PK)
- EDWARDS SIGNALING Tower Light LED, Steady, 240V, 70mm, Ambr (270LEDSA240A)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMG24AD)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Clr (270SW12240AD)
- EDWARDS SIGNALING Tower Light LED, Steady, 24VDC, 70mm, Rd (270LEDSR24AD)
- EATON Tower Light LED Module Flashing, Green (SL7-BL24-G)
- Edwards Signaling Tower Lights