Shop All Tower Lights
Edwards Signaling
Stacklight Warning Light, 70mm, Blue
Mfr # 270CLEDMB24AD
Zoro # G2551066
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards uL, CuL, CE
- Voltage 24V AC/DC
- Diameter 70 mm
- Housing Material Plastic
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Signaling
- MFR # 270CLEDMB24AD
- Zoro # G2551066
- UPC # 782640229408
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2 8/25 in |
Details
Item | Stacklight Warning Light |
Standards | uL, CuL, CE |
Voltage | 24V AC/DC |
Housing Material | Plastic |
Lighting Technology | LED |
NEMA Rating | IP66, NEMA 4X |
Current Drawn | 0.085A AC, 0.065A DC |
Sounder Included | No |
Lens Material | Polycarbonate |
Light Modes | Multi-Mode |
Operating Temp. | -22 Degrees to 140 Degrees F |
Mounting | Surface |
Power Source | 24VAC/DC |
Lens Design | Snap Mount |
Number of Lights | 1 |
Color | Blue |
Flashes per Minute | 75, 85, 85 |
Description
Tower Light Mounting Style Surface, Number of Lights 1, Tower Light Color Blue, Light Modes Multi-Mode, Lighting Technology LED, Sounder Included No, Diameter 70 mm, Overall Height 2 8/25 in, Voltage 24V AC/DC, NEMA Rating IP66, NEMA 4X, 75, 85, 85 Flashes per Minute, Housing Material Plastic, Lens Design Snap Mount, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards UL, cUL, CE, Current Drawn 0.085A AC, 0.065A DC, Stacklight Warning Light
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut-Resistant Gloves, 11" L, Size 4XL, PR (2076-XXXXL (13))
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (25614)
- COL-MET Vinyl Sign Cards (PC 7-5)
- C.H. HANSON 1 In Brass Tags 101 T 125 (40007)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 48V (2705W48V)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Clr (270SW12240AD)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Grn (270LEDSG120A)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMR24AD)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Rd (270SR12240AD)
- EDWARDS SIGNALING Stacklight Female Adapter Base, Gray (270FMLADAPT)
- WERMA Wall Mount Bracket (97584086)
- Edwards Signaling Safety Alarms and Warnings