Shop All Tower Lights
Edwards Signaling
Stacklight Warning Light, 70mm, Amber
Mfr # 270CLEDMA24AD
Zoro # G2551075
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards uL, CuL, CE
- Voltage 24V AC/DC
- Diameter 70 mm
- Housing Material Plastic
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270CLEDMA24AD
- Zoro # G2551075
- UPC # 782640229415
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2 8/25 in |
Details
Item | Stacklight Warning Light |
Standards | uL, CuL, CE |
Voltage | 24V AC/DC |
Housing Material | Plastic |
Lighting Technology | LED |
NEMA Rating | IP66, NEMA 4X |
Current Drawn | 0.085A AC, 0.065A DC |
Sounder Included | No |
Color | Amber |
Flashes per Minute | 75, 85, 85 |
Light Modes | Multi-Mode |
Number of Lights | 1 |
Operating Temp. | -22 Degrees to 140 Degrees F |
Lens Design | Snap Mount |
Mounting | Surface |
Power Source | 24VAC/DC |
Lens Material | Polycarbonate |
Description
Tower Light Mounting Style Surface, Number of Lights 1, Tower Light Color Amber, Light Modes Multi-Mode, Lighting Technology LED, Sounder Included No, Diameter 70 mm, Overall Height 2 8/25 in, Voltage 24V AC/DC, NEMA Rating IP66, NEMA 4X, 75, 85, 85 Flashes per Minute, Housing Material Plastic, Lens Design Snap Mount, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards UL, cUL, CE, Current Drawn 0.085A AC, 0.065A DC, Stacklight Warning Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Dealer Apron, F77, Black (18499)
- STEELMAN 15x24" Rectangular Convex Acrylic Security Mirror with Mounting Hardware (PLX-1524)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, White, L (JLM6204WH)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056011)
- EDWARDS SIGNALING Miniature LED Bulb, 120VAC, Green (270LEDG120V)
- EDWARDS SIGNALING Stacklight Female Adapter Base, Gray (270FMLADAPT)
- EDWARDS SIGNALING Threaded Wall Mount, Polycarbonate, Gray (270TWM)
- EDWARDS SIGNALING Tower Light LED, Steady, 24VDC, 70mm, Rd (270LEDSR24AD)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm, 120VAC (270MDA120A)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Rd (270SR12240AD)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270MDA1224AD)
- Edwards Signaling Safety Alarms and Warnings