Shop All Tower Lights
Edwards Signaling
Stacklight Warning Light, 120VAC, Red
Mfr # 270CLEDMR120A
Zoro # G2550996
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards uL, CuL, CE
- Voltage 120V AC
- Diameter 70 mm
- Housing Material Plastic
- NEMA Rating IP66, NEMA 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270CLEDMR120A
- Zoro # G2550996
- UPC # 782640229477
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2 8/25 in |
Details
Item | Stacklight Warning Light |
Standards | uL, CuL, CE |
Voltage | 120V AC |
Housing Material | Plastic |
NEMA Rating | IP66, NEMA 4X |
Lighting Technology | LED |
Current Drawn | 0.035 A |
Sounder Included | No |
Mounting | Surface |
Operating Temp. | -22 Degrees to 140 Degrees F |
Power Source | 120VAC |
Number of Lights | 1 |
Light Modes | Multi-Mode |
Lens Material | Polycarbonate |
Lens Design | Snap Mount |
Flashes per Minute | 75, 85, 85 |
Color | Red |
Description
Tower Light Mounting Style Surface, Number of Lights 1, Tower Light Color Red, Light Modes Multi-Mode, Lighting Technology LED, Sounder Included No, Diameter 70 mm, Overall Height 2 8/25 in, Voltage 120V AC, NEMA Rating IP66, NEMA 4X, 75, 85, 85 Flashes per Minute, Housing Material Plastic, Lens Design Snap Mount, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards UL, cUL, CE, Current Drawn 0.035 A, Stacklight Warning Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK AMERICA Sun Shield, Orange Fluorescent (WAC00037-222)
- VGUARD A16A7, DISPOSABLE GLOVE, 5mil Palm, Nitrile, Powder-Free, XL, 1000 PK, GREEN (A16A74)
- 3M Multi Gas/Vapor Cartridge, 6006 (51138-54186)
- 3M 3M„¢ Respirator Cleaning Wipes, 504, Box of 100 (7000001938)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMR120A)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Clr (270SW12240AD)
- EDWARDS SIGNALING Tower Light Module, 24 to 240VAC, 70mm (270FR24240A)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Grn (270LEDSG120A)
- EDWARDS SIGNALING Stacklight Female Adapter Base, Gray (270FMLADAPT)
- EDWARDS SIGNALING Threaded Extension Pole 100mm, Gray (270TEP)
- EATON Tower Light LED Module Flashing, Green (SL7-FL24-G)
- Edwards Signaling Safety Alarms and Warnings