Shop All Tower Lights
Edwards Signaling
Stacklight Warning Light, 120VAC, Green
Mfr # 270CLEDMG120A
Zoro # G2551005
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards uL, CuL, CE
- Voltage 120V AC
- Diameter 70 mm
- Housing Material Plastic
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270CLEDMG120A
- Zoro # G2551005
- UPC # 782640229484
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2 8/25 in |
Details
Item | Stacklight Warning Light |
Standards | uL, CuL, CE |
Voltage | 120V AC |
Housing Material | Plastic |
Lighting Technology | LED |
NEMA Rating | IP66, NEMA 4X |
Current Drawn | 0.035 A |
Sounder Included | No |
Operating Temp. | -22 Degrees to 140 Degrees F |
Mounting | Surface |
Color | Green |
Power Source | 120VAC |
Light Modes | Multi-Mode |
Lens Design | Snap Mount |
Lens Material | Polycarbonate |
Number of Lights | 1 |
Flashes per Minute | 75, 85, 85 |
Description
Tower Light Mounting Style Surface, Number of Lights 1, Tower Light Color Green, Light Modes Multi-Mode, Lighting Technology LED, Sounder Included No, Diameter 70 mm, Overall Height 2 8/25 in, Voltage 120V AC, NEMA Rating IP66, NEMA 4X, 75, 85, 85 Flashes per Minute, Housing Material Plastic, Lens Design Snap Mount, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards UL, cUL, CE, Current Drawn 0.035 A, Stacklight Warning Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Hard Hats Glasses Steel Toe Boots, 18in X 12in Rigid Plastic, 18" W, 12" H, Landscape (OS-SF-P-1218-L-10655)
- ZORO SELECT Property Markers, 6 ft, Orange, PK12 (DM80072-12)
- C-LINE PRODUCTS Slap-Stick Magnetic Label Holders, Side Load, 4.25 x 2.5, White, PK10 (87707)
- 3M Pipe Collar, 3 In., For Plastic Pipe (ULTRA-PPD-3)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270MDA1224AD)
- EDWARDS SIGNALING Stacklight Warning Light, 120VAC, Blue (270CLEDMB120A)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Rd (270SR12240AD)
- EDWARDS SIGNALING Miniature LED Bulb, 24VAC/DC, Green (270LEDG24V)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMR24AD)
- EDWARDS SIGNALING Threaded Wall Mount, Polycarbonate, Gray (270TWM)
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.03A, Red (XVC6B15SK)
- Edwards Signaling Tower Lights