Shop All Tower Lights
Edwards Signaling
Stacklight Warning Light, 120VAC, Blue
Mfr # 270CLEDMB120A
Zoro # G2551011
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards uL, CuL, CE
- Voltage 120V AC
- Diameter 70 mm
- Housing Material Plastic
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270CLEDMB120A
- Zoro # G2551011
- UPC # 782640229453
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2 8/25 in |
Details
Item | Stacklight Warning Light |
Standards | uL, CuL, CE |
Voltage | 120V AC |
Housing Material | Plastic |
Lighting Technology | LED |
NEMA Rating | IP66, NEMA 4X |
Sounder Included | No |
Current Drawn | 0.035 A |
Light Modes | Multi-Mode |
Lens Design | Snap Mount |
Mounting | Surface |
Flashes per Minute | 75, 85, 85 |
Lens Material | Polycarbonate |
Power Source | 120VAC |
Number of Lights | 1 |
Operating Temp. | -22 Degrees to 140 Degrees F |
Color | Blue |
Description
Tower Light Mounting Style Surface, Number of Lights 1, Tower Light Color Blue, Light Modes Multi-Mode, Lighting Technology LED, Sounder Included No, Diameter 70 mm, Overall Height 2 8/25 in, Voltage 120V AC, NEMA Rating IP66, NEMA 4X, 75, 85, 85 Flashes per Minute, Housing Material Plastic, Lens Design Snap Mount, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards UL, cUL, CE, Current Drawn 0.035 A, Stacklight Warning Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silvr, 15 1/8in, 3W (EDGNY 1 R EL)
- CORDOVA MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK (8135L)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1156-RA_14X10 (U5-1156-RA_14X10)
- TIMBERLAND PRO Size 11-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Rd (270SR12240AD)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMA120A)
- EDWARDS SIGNALING Threaded Wall Mount, Polycarbonate, Gray (270TWM)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 240V, PK25 (2705W240V25PK)
- EDWARDS SIGNALING Stacklight Female Adapter Base, Gray (270FMLADAPT)
- EDWARDS SIGNALING Tower Light LED, Steady, 240V, 70mm, Ambr (270LEDSA240A)
- SCHNEIDER ELECTRIC Modular tower light, Harmony XVU, illuminated LED units, yellow, 60mm, steady, IP65, 24V AC DC (XVUC28)
- Edwards Signaling Safety Alarms and Warnings