Shop All Tower Lights
Edwards Signaling
Stacklight Warning Light, 120VAC, Amber
Mfr # 270CLEDMA120A
Zoro # G2551020
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating IP66, NEMA 4X
- Sounder Included No
- Light Modes Multi-Mode
- Current Drawn 0.035 A
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270CLEDMA120A
- Zoro # G2551020
- UPC # 782640229460
- Country of Origin Italy
- Category Tower Lights
Dimensions
Height | 2 8/25 in |
Diameter | 70 mm |
Details
NEMA Rating | IP66, NEMA 4X |
Sounder Included | No |
Light Modes | Multi-Mode |
Item | Stacklight Warning Light |
Current Drawn | 0.035 A |
Mounting | Surface |
Lens Design | Snap Mount |
Power Source | 120VAC |
Lighting Technology | LED |
Color | Amber |
Operating Temp. | -22 Degrees to 140 Degrees F |
Flashes per Minute | 75, 85, 85 |
Housing Material | Plastic |
Lens Material | Polycarbonate |
Standards | uL, CuL, CE |
Voltage | 120V AC |
Number of Lights | 1 |
Description
Tower Light Mounting Style Surface, Number of Lights 1, Tower Light Color Amber, Light Modes Multi-Mode, Lighting Technology LED, Sounder Included No, Diameter 70 mm, Overall Height 2 8/25 in, Voltage 120V AC, NEMA Rating IP66, NEMA 4X, 75, 85, 85 Flashes per Minute, Housing Material Plastic, Lens Design Snap Mount, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards UL, cUL, CE, Current Drawn 0.035 A, Stacklight Warning Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO High-Visibility Vest, Green, L/XL (B123-L-XL)
- DUPONT Disposable Pants , L , White , Polyolefin , Elastic Waist (TY350SWHLG005000)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Aluminum (ADN837A0710)
- BERNE Bib, Overall, Original, Unlined, 40x32 (B1212)
- EDWARDS SIGNALING Miniature LED Bulb, 24VAC/DC, Green (270LEDG24V)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Clr (270SW12240AD)
- EDWARDS SIGNALING Threaded Extension Pole 100mm, Gray (270TEP)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Rd (270LEDSR120A)
- EDWARDS SIGNALING Stacklight Warning Light, 120VAC, Blue (270CLEDMB120A)
- EDWARDS SIGNALING Threaded Wall Mount, Polycarbonate, Gray (270TWM)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA (69140055)
- Edwards Signaling Tower Lights