Shop All Tower Lights
Edwards Signaling
Stacklight Female Adapter Base, Gray
Mfr # 270FMLADAPT
Zoro # G5537314
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 70 mm
- Housing Material Polycarbonate
- For Use With 200 Class Stacklight(TM)
- Color Gray
- Tower Light Series 200 Class
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Signaling
- MFR # 270FMLADAPT
- Zoro # G5537314
- UPC # 782640228647
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Details
Item | Stacklight Female Adapter Base |
Housing Material | Polycarbonate |
For Use With | 200 Class Stacklight(TM) |
Color | Gray |
Tower Light Series | 200 Class |
Mounting | Base |
Description
Tower Light Mounting Style Base, Tower Light Series 200 Class, Body Color Gray, For Use With 200 Class Stacklight(TM), Housing Material Polycarbonate, Diameter 70 mm, Stacklight Female Adapter Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBO Polypropylene Hood, Combined Bouffant & Beard Guard, Blue, 1000/CS, 1000PK (H264B-L)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, M, 1 PR (2061-M (8))
- CONDOR No Concealed Weapons Sign, 4 in Height, 6 in Width, Vinyl, Horizontal Rectangle, English (453T46)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, L, 12PK (1965L)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMA120A)
- EDWARDS SIGNALING Threaded Footing, Polycarbonate, Gray (270THF)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Rd (270SR12240AD)
- EDWARDS SIGNALING Miniature LED Bulb, 120VAC, Green (270LEDG120V)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Ambr (270LEDSA120A)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMR120A)
- MILWAUKEE TOOL CordlessTripodLight, BatteryIncl, 24 3/4"L (MXF041-1XC, MXF002-2XC)
- Edwards Signaling Safety Alarms and Warnings