Shop All Strobe and Flashing Lights
Edwards Signaling
Rotating Warning Light, Halogen, Red
Mfr # 52R-N5-40WH
Zoro # G4860475
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type 40W Halogen
- Power Source 120V AC
- Lamp Life 25,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 52R-N5-40WH
- Zoro # G4860475
- UPC # 782640265581
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 8 1/2 in |
Diameter | 6 in |
Details
Item | Rotating Warning Light |
Color | Red |
Lamp Type | 40W Halogen |
Power Source | 120V AC |
Lamp Life | 25,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 75 |
Housing Material | Cast Steel |
Standards | cUL, UL 1638 Listed |
Lens Design | Dome |
Mounting | 1/2 in NPT Pipe |
Rating | Weatherproof |
Light Output | 265 Lumens |
Current Drawn | 0.35A AC |
For Use With | Indoor, Outdoor |
Audible Alarm Type | Visual |
Voltage | 120 V AC |
Material | Polycarbonate |
Watts | 40 W |
Lens Color | Red |
Description
Rotating Warning Light, Color Red, Lamp Type 40W Halogen, Flashes per Minute 75, Light Output 265 Lumens, Lamp Life 25,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Cast Steel, Mounting 1/2 in NPT Pipe, Rating Weatherproof, Power Source 120V AC, Current Drawn 0.35A AC, Height 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Bib Apron, F53, Royal Blue (79048)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Rigid Plastic, First Aid Kit, Landscape (OS-EM-P-710-L-10377)
- IRONCLAD PERFORMANCE WEAR Work Crew Glove X-Large (WCG-05-XL)
- KINCO Kinco Insulated Pigskin Leather Mitts with Knit Wrist (901T-L)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Amber, 65 FPM (105XBRMA120A)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Blue (48XBRMB120A)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (105XBRMR120A)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, White, 65 FPM (125XBRZW24DB)
- EDWARDS SIGNALING Warning Light, 40W Halogen, Red, 65 FPM (50R-N5-40WH)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM (105XBRMB120A)
- EATON Tower Light, 70 mm, Steady, Rd, Gr (SL7-100-L-RG-24LED)
- Edwards Signaling Safety Alarms and Warnings