Shop All Strobe and Flashing Lights
Edwards Signaling
Rotating Warning Light, Halogen, Green
Mfr # 52G-N5-40WH
Zoro # G6147951
original price:
$287.99
5% off
new price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lamp Type 40W Halogen
- Power Source 120V AC
- Lamp Life 25,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 52G-N5-40WH
- Zoro # G6147951
- UPC # 782640265543
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 8 1/2 in |
Diameter | 6 in |
Width | 6" |
Details
Item | Rotating Warning Light |
Color | Green |
Lamp Type | 40W Halogen |
Power Source | 120V AC |
Lamp Life | 25,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 75 |
Housing Material | Cast Steel |
Standards | cUL, UL 1638 Listed |
Lens Design | Dome |
Current Drawn | 0.35A AC |
Rating | Weatherproof |
Light Output | 265 Lumens |
Mounting | 1/2 in NPT Pipe |
For Use With | Indoor, Factory, Outdoor, Distribution |
Audible Alarm Type | Visual |
Voltage | 120 V AC |
Lens Color | Green |
Description
Rotating Warning Light, Color Green, Lamp Type 40W Halogen, Flashes per Minute 75, Light Output 265 Lumens, Lamp Life 25,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Cast Steel, Mounting 1/2 in NPT Pipe, Rating Weatherproof, Power Source 120V AC, Current Drawn 0.35A AC, Height 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNUGPAK Snugpak TGSP-92286 Enhanced Patrol Poncho One Size Fits All in Black (TGSP-92286)
- TINGLEY Safeyflex Flame Resistant Rain Bib Overall, Green, L (O41008)
- GASCO Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-248-1000)
- AMEREX Fire Extinguisher Bracket, Box Type Bracket, Steel, For Tank Weight 20 lb (811)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (125XBRZR120AB)
- EDWARDS SIGNALING Halogen Beacon, Steady Burn, Red, 120VAC (125HALSR120A)
- EDWARDS SIGNALING Warning Light, 40W Halogen, Amber, 65 FPM (50A-N5-40WH)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Blue, 65 FPM (105XBRMB24D)
- EDWARDS SIGNALING Warning Light, 40W Halogen, Red, 65 FPM (50R-N5-40WH)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (125XBRZG120A)
- EDWARDS SIGNALING Warning Light, LED, Magenta, 12VDC, 24VACDC (94PLEDMM24ADB)
- Edwards Signaling Strobe and Flashing Lights