Shop All Strobe and Flashing Lights
Edwards Signaling
Rotating Warning Light, Halogen, Clear
Mfr # 58C-N5-100WH
Zoro # G5629827
Free Shipping & Returns
$903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Cast Steel
- Light Output 1800 Lumens
- Rating Div 2 Hazardous Location NEMA 4X
- Lamp Type 100W Halogen
- Height 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Signaling
- MFR # 58C-N5-100WH
- Zoro # G5629827
- UPC # 782640307908
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 7 7/8 in |
Diameter | 8 1/16 in |
Details
Housing Material | Cast Steel |
Light Output | 1800 Lumens |
Rating | Div 2 Hazardous Location NEMA 4X |
Lamp Type | 100W Halogen |
Item | Rotating Warning Light |
Current Drawn | 1A AC |
Lens Material | Polycarbonate |
Flashes per Minute | 75 |
Lens Design | Dome |
Standards | cUL, UL 1638 and 1604 Listed, UL Class 1 Div 2, Groups A,B,C, D, Class II Div 2, Groups F, G, Class III |
Power Source | 120V AC |
Mounting | 3/4 in NPT Pipe |
Lamp Life | 1,000 hr |
Color | Clear |
Description
Rotating Warning Light, Color Clear, Lamp Type 100W Halogen, Flashes per Minute 75, Light Output 1800 Lumens, Lamp Life 1,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Cast Steel, Mounting 3/4 in NPT Pipe, Rating Div 2 Hazardous Location NEMA 4X, Power Source 120V AC, Current Drawn 1A AC, Height 7 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN CO Platte Pro Breathable Stockingfoot Fishing Chest Wader, X-Large, Gray (18164)
- SHOWA 7705PFT, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, Green (7705PFTM)
- ANSELL Hyflex Cut-Resistant Gloves, A3 Cut, Nitrile, Intercept Knit, Blue/Gray, Large (Size 9), 1 Pair (11-561)
- CONDOR Coated Gloves, M, Nylon, Nitrile, PR (60VY82)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Amber, 65 FPM (125XBRZA120A)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Green (52G-N5-40WH)
- EDWARDS SIGNALING Warning Light, 40W Halogen, Red, 65 FPM (50R-N5-40WH)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Amber, 65 FPM (125XBRZA24D)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Blue (58B-N5-100WH)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Amber (52A-N5-40WH)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 24VDC (LP3TL-024R)
- Edwards Signaling Strobe and Flashing Lights