Shop All Strobe and Flashing Lights
Edwards Signaling
Rotating Warning Light, Halogen, Blue
Mfr # 58B-N5-100WH
Zoro # G5548304
original price:
$958.99
9% off
new price: $867.99
/ea
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Standards cUL, UL 1638 and 1604 Listed, UL Class 1 Div 2, Groups A,B,C, D, Class II Div 2, Groups F, G, Class III
- Diameter 8 1/16 in
- Power Source 120V AC
- Housing Material Cast Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 58B-N5-100WH
- Zoro # G5548304
- UPC # 782640307755
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Diameter | 8 1/16 in |
Height | 7 7/8 in |
Details
Color | Blue |
Standards | cUL, UL 1638 and 1604 Listed, UL Class 1 Div 2, Groups A,B,C, D, Class II Div 2, Groups F, G, Class III |
Power Source | 120V AC |
Housing Material | Cast Steel |
Flashes per Minute | 75 |
Lens Material | Polycarbonate |
Rating | Div 2 Hazardous Location NEMA 4X |
Lamp Life | 1,000 hr |
Mounting | 3/4 in NPT Pipe |
Lens Design | Dome |
Item | Rotating Warning Light |
Lamp Type | 100W Halogen |
Current Drawn | 1A AC |
Light Output | 1800 Lumens |
Description
Rotating Warning Light, Color Blue, Lamp Type 100W Halogen, Flashes per Minute 75, Light Output 1800 Lumens, Lamp Life 1,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Cast Steel, Mounting 3/4 in NPT Pipe, Rating Div 2 Hazardous Location NEMA 4X, Power Source 120V AC, Current Drawn 1A AC, Height 7 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rubber Boot, Men's, 10, Knee, Black, PR (43151)
- BERTECH Safety Warning Hazard Floor Tape, 5 In. Wide x 54 Feet Long, Black and Yellow Stripes (BERST-5BY)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 10 (XAN3P/9180AP531-10)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 5XL (605-IND-N- 5XL)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Green (52G-N5-40WH)
- EDWARDS SIGNALING Warning Light, 40W Halogen, Amber, 65 FPM (50A-N5-40WH)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (125XBRIRGA24D)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (125XBRZR120AB)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Clear (52C-N5-40WH)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Blue, 65 FPM (125XBRZB24D)
- FEDERAL SIGNAL Warning Light, Double Flash Strobe, Amber (131DST-120A)
- Edwards Signaling Strobe and Flashing Lights