Shop All Fire Alarm System Components and Accessories
Edwards Signaling
Replacement PCB
Mfr # SD-4WPCBT
Zoro # G7174745
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SD-4WJ, SD-SJ
- Standards CSFM, UL, ULC
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # SD-4WPCBT
- Zoro # G7174745
- UPC # 793017006584
- Country of Origin China
- Category Fire Alarm System Components and Accessories
Details
Item | Replacement PCB |
For Use With | SD-4WJ, SD-SJ |
Standards | CSFM, UL, ULC |
Voltage | 24V DC |
Description
Replacement PCB, Voltage 24V DC, Standards CSFM, UL, ULC, For Use With SD-4WJ, SD-SJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size M (LUX-ETJBJ-YM)
- ARIAT FR Carpenter Pants, Men's, L, 36/30 (10019623)
- FEDERAL SIGNAL Beacon Warning Light, Clear, LED (SLM200C)
- PORTWEST PVC Coated Rain Suit, XL (L440)
- EDWARDS SIGNALING Test Magnet (SD-MAG)
- EDWARDS SIGNALING Heat Detector, Silver/White (302-AW-194)
- EDWARDS SIGNALING Air Sampling Tube, 8 In. (SD-T8)
- EDWARDS SIGNALING Battery Cabinet, Red (BC-2R)
- EDWARDS SIGNALING Trim Plate, Red, H 1/2 x L 5 7/8 In (EG1RT)
- EDWARDS SIGNALING mounting box for 105 series (105BX)
- ORION Orion 372822 Orange Smoke Signal Single (372822)
- Edwards Signaling Fire Protection