Shop All Fire Alarm System Components and Accessories
Edwards Signaling
Remote Zone Indicator
Mfr # FSRA10
Zoro # G6683354
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With E-FSC1004
- Type 10 Zone
- Finish White
- Mounting Flush or Surface
- Depth (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # FSRA10
- Zoro # G6683354
- UPC # 793016037732
- Country of Origin China
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 1 1/2 in |
Length (In.) | 8 1/2 in |
Height (In.) | 5 5/8 in |
Details
Item | Remote Zone Indicator |
For Use With | E-FSC1004 |
Type | 10 Zone |
Finish | White |
Mounting | Flush or Surface |
Standards | CSFM, UL, ULC |
Alarm Current | 98mA |
Voltage | 24V DC |
Humidity Range (% RH) | 93% RH |
Standby Current (uA) | 17000 uA |
Ambient Temp. Limits (F) | 32 Degrees to 120 Degrees F |
Description
Remote Zone Indicator, 10 Zone, Finish White, Flush or Surface Mounting, Alarm Current 98mA, Standby Current (uA) 17000 uA, Depth (In.) 1 1/2 in, Height (In.) 5 5/8 in, Length (In.) 8 1/2 in, Ambient Temp. Limits (F) 32 Degrees to 120 Degrees F, Humidity Range ( Percent RH) 93 Percent RH, Voltage 24V DC, Standards CSFM, UL, ULC, For Use With E-FSC1004
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cane Mesh Sleeve, 9", Medium, PR (30-6795W/M)
- BLACK STALLION Jacket, Welding, Blue, XL (BXRB9C-XL)
- OCCUNOMIX Two Tone Jacket, Unisex, 3XL, Yellow (LUX-350-JB2-Y3X)
- PROFESSIONAL PLASTICS GPO-3 Angle #2886 UTR1494, 0.375 X 3.000 X 3.000, 10 FT (PGPO3ANGLE2886-10)
- EDWARDS SIGNALING Surface Box, Red (EG4RB)
- EDWARDS SIGNALING Trim, Marked Fire, Finish White (EG1T-FIRE)
- EDWARDS SIGNALING Remote Test Station, 4 Watt (SD-TRM4)
- EDWARDS SIGNALING Test Magnet (SD-MAG)
- EDWARDS SIGNALING Door Holder Assembly, 7-1/2 to 12 In. (1500-12)
- EDWARDS SIGNALING Fire Alarm Battery, 10 Amps (12V10A)
- NAPCO Wireless Intrusion Keypad, 5-7/8" W, LED (GEM-K1CA)
- Edwards Signaling Fire Protection