Shop All Fire Alarm System Components and Accessories
Edwards Signaling
Remote Test Station, Keyed, H 3 x L 2 In
Mfr # SD-TRK4
Zoro # G3225275
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SD-4WJ
- Type 3 LED, Keyed
- Mounting Single Gang Box
- Depth (In.) 2 in
- Length (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # SD-TRK4
- Zoro # G3225275
- UPC # 793016035677
- Country of Origin China
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 2 in |
Length (In.) | 2 in |
Height (In.) | 3 in |
Details
Item | Remote Test Station |
For Use With | Mfr. No. SD-4WJ |
Type | 3 LED, Keyed |
Mounting | Single Gang Box |
Application | Smoke Detector, Fire Alarm |
Description
Remote Test Station, 3 LED, Keyed, Finish -, Single Gang Box Mounting, Peak Output (dBA) -, Flash (Candela) -, Standby Current (uA) -, Depth (In.) 2 in, Height (In.) 3 in, Length (In.) 2 in, Width (In.) -, Duct Opening -, Duct Width (Ft.) -, Coverage (Square-Ft.) -, Alarm Aux. Contact @ 250V -, Alarm Aux. Contact @ 30VDC -, Alarm State (mA) -, Humidity Range ( Percent RH) -, Number Required -, Standby State (mA) -, Voltage -, Standards -, Includes -, For Use With Mfr. No. SD-4WJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS LCS VAS HARNESS KIT, COYOTE BROWN (201151-498)
- SUPER ANCHOR SAFETY Auto-Locking Steel Carabiner (5001-Z)
- ZORO SELECT Fire Hose, Pin Rack Hose, 1-1/2 ID, 100 Ft (3ATP3)
- MSA SAFETY Cartridge, Threaded, AM, MA, Green, 10 PK, NIOSH (464033)
- EDWARDS SIGNALING Mounting Cabinet, Red (MFC-A)
- EDWARDS SIGNALING Heat Detector, Coverage 2500 Sq. Ft. (302-194)
- EDWARDS SIGNALING Fire Alarm Battery, 10 Amps (12V10A)
- EDWARDS SIGNALING Remote Relay Module, H 3 3/8 x W 2 3/4 In (FSRRM24)
- EDWARDS SIGNALING Test Magnet (SD-MAG)
- EDWARDS SIGNALING mounting box for 105 series (105BX)
- EDWARDS SIGNALING Air Sampling Tube, L 6 Ft, W 1/2 In (SD-T78)
- Edwards Signaling Fire Alarm System Components and Accessories