Shop All Fire Alarm System Components and Accessories
Edwards Signaling
Remote Test Station, 2 Watt
Mfr # SD-TRM
Zoro # G7259594
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Watt, Magnetic
- For Use With SD-2W
- Depth (In.) 1 1/4 in
- Length (In.) 2 3/4 in
- Height (In.) 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # SD-TRM
- Zoro # G7259594
- UPC # 793016035684
- Country of Origin China
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 1 1/4 in |
Length (In.) | 2 3/4 in |
Height (In.) | 4 1/2 in |
Details
Item | Remote Test Station |
Type | 2 Watt, Magnetic |
For Use With | SD-2W |
Standards | CSFM, UL, ULC |
Description
Remote Test Station, 2 Watt, Magnetic, Depth (In.) 1 1/4 in, Height (In.) 4 1/2 in, Length (In.) 2 3/4 in, Standards CSFM, UL, ULC, For Use With SD-2W
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Fire Sprinkler Control Valve Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (41254)
- VF WORKWEAR Short Slv, Khaki, 65 per PET/35 per Ctn, XL (SP24KK SS XL)
- BRADY Ultra Reflective Letter, F, PK10 (3010-F)
- REFRIGIWEAR Balaclava Neofleece Combo Black L/Xl (0092RBLKLAR)
- EDWARDS SIGNALING ceiling mount for 116 series (116EX-C)
- EDWARDS SIGNALING Remote System Indicator, H 3 3/4 In (FSRSI)
- EDWARDS SIGNALING Heat Detector, Coverage 2500 Sq. Ft. (302-ET-194)
- EDWARDS SIGNALING mounting box for 105 series (105BX)
- EDWARDS SIGNALING Power Booster, 10 Amp, Red (EBPS10A)
- EDWARDS SIGNALING Wiring Harness, 10 ft. (SD-RJ10)
- EDWARDS SIGNALING Door Holder Assembly, 7-1/2 to 12 In. (1500-12)
- Edwards Signaling Fire Protection