Shop All Fire Alarm System Components and Accessories
Edwards Signaling
Relay, 120VAC
Mfr # MR199X14/C
Zoro # G7002597
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 3 1/8 in
- Length (In.) 3 3/8 in
- Height (In.) 5 5/16 in
- Standards UL
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # MR199X14/C
- Zoro # G7002597
- UPC # 793017002678
- Country of Origin United States
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 3 1/8 in |
Length (In.) | 3 3/8 in |
Height (In.) | 5 5/16 in |
Details
Item | Relay |
Standards | UL |
Voltage | 120V AC |
Description
Relay, Depth (In.) 3 1/8 in, Height (In.) 5 5/16 in, Length (In.) 3 3/8 in, Voltage 120V AC, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Exit Sign Led Wh 1W 1Pk (269XX0)
- BRADY Spill Kit, Universal, Black (SKA-SAK)
- MUCK BOOT CO Women's Arctic Sport II Ankle (AS2A903 M 070)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Pink (19453)
- EDWARDS SIGNALING Relay, DPDT (MR201/C)
- EDWARDS SIGNALING Air Sampling Tube, 18 In. (SD-T18)
- EDWARDS SIGNALING Trim Plate, Red, H 1/2 x L 5 7/8 In (EG1RT)
- EDWARDS SIGNALING Wiring Harness, 10 ft. (SD-RJ10)
- EDWARDS SIGNALING Base for Stacklight 48mm, Gray (248BC)
- EDWARDS SIGNALING Door Holder Assembly, 7-1/2 to 12 In. (1500-12)
- SYSTEM SENSOR Replacement Lens Red (LENS-R)
- Edwards Signaling Fire Alarm System Components and Accessories