Shop All Manual Call Systems
Edwards Signaling
Pull Station, Hex Screw, Single, DPDT
Mfr # MPSR1-DHTW-GE
Zoro # G6457534
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DPDT, Hex Screw Reset, Single Action
- Finish Red
- Mounting Surface
- Depth (In.) 3 in
- Length (In.) 3 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # MPSR1-DHTW-GE
- Zoro # G6457534
- UPC # 793017006041
- Country of Origin United States
- Category Manual Call Systems
Dimensions
Depth (In.) | 3 in |
Length (In.) | 3 1/16 in |
Height (In.) | 4 3/4 in |
Details
Item | Fire Alarm Pull Station |
Type | DPDT, Hex Screw Reset, Single Action |
Finish | Red |
Mounting | Surface |
Standards | CSFM, UL, ULC |
Ambient Temp. Limits (F) | -30 Degrees to 150 Degrees F |
Application | Outdoor |
Description
Fire Alarm Pull Station, DPDT, Hex Screw Reset, Single Action, Finish Red, Surface Mounting, Depth (In.) 3 in, Height (In.) 4 3/4 in, Length (In.) 3 1/16 in, Ambient Temp. Limits (F) -30 Degrees to 150 Degrees F, Standards CSFM, UL, ULC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign Mounting Hardware (373-00693)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (KKC4PU-05-XL)
- LYLE Aluminum Nitrogen Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0600-NA_14X10)
- ALLEGRO INDUSTRIES Allegro 7115-04 Flexbak Back Support, X-Large (7115-04)
- EDWARDS SIGNALING weatherproof pull station sgl action key (MPSR1-S45W-GE)
- EDWARDS SIGNALING Pull Station, Key Reset, Double, DPDT (MPSR2-D45W-GE)
- EDWARDS SIGNALING Weatherproof pull station Double action key (MPSR2-S45W-GE)
- EDWARDS SIGNALING Weatherproof pull station Double action hex (MPSR2-SHTW-GE)
- EDWARDS SIGNALING Weatherproof pull station sgl action hex (MPSR1-SHTW-GE)
- EDWARDS SIGNALING Pull Station Cover (MPSR-LP)
- EDWARDS SIGNALING Pull Station, Key Reset, Single, DPDT (MPSR1-D45W-GE)
- Edwards Signaling Fire Protection