Shop All Carbon Monoxide and Smoke Detectors
This Product is Discontinued
Edwards Signaling
Photoelectric Smoke Detector, w/Sounder (Discontinued)
Mfr # 521NCSXT
Zoro # G4050627
This Product is Discontinued
Key Features
- Finish White
- Mounting 3 in Round, 4 in Octagonal, Single Gang
- Height (In.) 2 in
- Width (In.) 6 in
- Includes Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 521NCSXT
- Zoro # G4050627
- Country of Origin China
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Height (In.) | 2 in |
Width (In.) | 6 in |
Details
Item | Photoelectric Smoke Detector |
Finish | White |
Mounting | 3 in Round, 4 in Octagonal, Single Gang |
Includes | Base |
Alarm Current | 60mA Max |
Standards | CSFM, UL |
For Use With | E-FSC502R, Mfr. No. E-FSC302R |
Voltage | 8.5 to 33V DC |
Peak Output (dBA) | 85 dBA At 10 Feet |
Type | With Sounder |
Humidity Range (% RH) | 0 to 95% RH Non-Condensing |
Ambient Temp. Limits (F) | 32 Degrees to 100 Degrees F |
Standby Current (uA) | 70 uA |
Color | White |
Description
Photoelectric Smoke Detector, With Sounder, Finish White, 3 in Round, 4 in Octagonal, Single Gang Mounting, Alarm Current 60mA Max, Peak Output (dBA) 85 dBA At 10 Feet, Standby Current (uA) 70 uA, Height (In.) 2 in, Width (In.) 6 in, Ambient Temp. Limits (F) 32 Degrees to 100 Degrees F, Humidity Range ( Percent RH) 0 to 95 Percent RH Non-Condensing, Voltage 8.5 to 33V DC, Standards CSFM, UL, Includes Base, For Use With E-FSC502R, Mfr. No. E-FSC302R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.