Shop All Notification & Audible Devices
Edwards Signaling
Outdoor Speaker Strobe, White
Mfr # WG4WN-SVMHC
Zoro # G6790341
Free Shipping & Returns
$154.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSFM, UL, ULC
- Finish White
- Mounting Flush or Surface
- Voltage Speaker: 25 or 70 Vrms; Strobe: 24V DC, FWR
- Alarm Current 324 to 495mA DC, 412 to 646mA FWR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Signaling
- MFR # WG4WN-SVMHC
- Zoro # G6790341
- UPC # 793017006522
- Country of Origin China
- Category Notification & Audible Devices
Details
Item | Outdoor Speaker Strobe |
Standards | CSFM, UL, ULC |
Finish | White |
Mounting | Flush or Surface |
Voltage | Speaker: 25 or 70 Vrms; Strobe: 24V DC, FWR |
Alarm Current | 324 to 495mA DC, 412 to 646mA FWR |
Peak Output (dBA) | 81/84/87/90 dBA |
Humidity Range (% RH) | 95% RH |
Flash (Candela) | 102/123/147/161 cd |
Ambient Temp. Limits (F) | -31 Degrees to 150 Degrees F |
Description
Outdoor Speaker Strobe, Finish White, Flush or Surface Mounting, Alarm Current 324 to 495mA DC, 412 to 646mA FWR, Peak Output (dBA) 81/84/87/90 dBA, Flash (Candela) 102/123/147/161 cd, Depth (In.) 2 1/4 in, Height (In.) 8 1/2 in, Length (In.) 5 5/8 in, Ambient Temp. Limits (F) -31 Degrees to 150 Degrees F, Humidity Range ( Percent RH) 95 Percent RH, Voltage Speaker: 25 or 70 Vrms; Strobe: 24V DC, FWR, Standards CSFM, UL, ULC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Blue (C217092)
- SIGNMISSION OSHA Sign, Respirator Required Spray Painting, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-SF-P-1014-L-10721)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 4XL (J140-BLK 4XL REG)
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - Large (12 pair) (48-22-8947B)
- EDWARDS SIGNALING 110 candela horn strobe wall mount (2452THS-110-R)
- EDWARDS SIGNALING Fire Bell, Red, 10 In., 20 to 24V (439D-10AW-R)
- EDWARDS SIGNALING Strobe, Steel, Red (CS405-7A-T)
- EDWARDS SIGNALING 15-75 candela horn strobe wall mnt (2452THS-15/75-R)
- EDWARDS SIGNALING Fire Bell, Red, H 3 11/32 x L 6 x W 6 In (439D-6AW-R)
- EDWARDS SIGNALING Multi-Tone Horn, NEMA 3R, Division 2 (5530MD-24AW)
- EDWARDS SIGNALING Chime Strobe, Marked Fire, White (EG1F-CVM)
- Edwards Signaling Notification & Audible Devices