Shop All Notification & Audible Devices
Edwards Signaling
Outdoor Speaker Strobe, White
Mfr # WG4WN-SVMC
Zoro # G6734594
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSFM, UL, ULC
- Finish White
- Mounting Flush or Surface
- Voltage Speaker: 25 or 70 Vrms; Strobe: 24V DC, FWR
- Alarm Current 106 to 319mA DC, 120 to 386mA FWR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # WG4WN-SVMC
- Zoro # G6734594
- UPC # 793017006508
- Country of Origin China
- Category Notification & Audible Devices
Details
Item | Outdoor Speaker Strobe |
Standards | CSFM, UL, ULC |
Finish | White |
Mounting | Flush or Surface |
Voltage | Speaker: 25 or 70 Vrms; Strobe: 24V DC, FWR |
Alarm Current | 106 to 319mA DC, 120 to 386mA FWR |
Peak Output (dBA) | 81/84/87/90 dBA |
Ambient Temp. Limits (F) | -31 Degrees to 150 Degrees F |
Flash (Candela) | 15/29/70/87 cd |
Humidity Range (% RH) | 95% RH |
Description
Outdoor Speaker Strobe, Finish White, Flush or Surface Mounting, Alarm Current 106 to 319mA DC, 120 to 386mA FWR, Peak Output (dBA) 81/84/87/90 dBA, Flash (Candela) 15/29/70/87 cd, Depth (In.) 2 1/4 in, Height (In.) 8 1/2 in, Length (In.) 5 5/8 in, Ambient Temp. Limits (F) -31 Degrees to 150 Degrees F, Humidity Range ( Percent RH) 95 Percent RH, Voltage Speaker: 25 or 70 Vrms; Strobe: 24V DC, FWR, Standards CSFM, UL, ULC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glove Clip, 12 in. L x 1-1/2 in. D, Orange (GCO)
- BDG Grain Deerskin Driver Tan, Size S (20-1-366-S)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1932X)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Fog, Scratch-Resistant (KD319AF)
- EDWARDS SIGNALING Strobe, Steel, Red (CS405-7A-T)
- EDWARDS SIGNALING Fire Bell, Red, 6 In. (438D-6N5-R)
- EDWARDS SIGNALING Horn, Finish White, Flush (EG1-P)
- EDWARDS SIGNALING Temporal Horn, Red (2447TH-R)
- EDWARDS SIGNALING Fire Bell, Red, 10 In., 20 to 24V (439D-10AW-R)
- EDWARDS SIGNALING Fire Bell, Gray, 6 In., 20 to 24V (439D-6AW)
- SYSTEM SENSOR Speaker, Speaker Strobe, White (SPCWL)
- Edwards Signaling Fire Protection